カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • Telegartner
  • モノタロウ(1)
  • マイクロソフト(7)
  • NEC(47)
  • Dell Technologies(35)
  • 富士通(16)
  • Dynabook(14)
  • Panasonic(パナソニック)(12)
  • HP(日本ヒューレット・パッカード)(11)
  • レノボ・ジャパン(Lenovo)(10)
  • リヒトラブ(7)
  • ソースネクスト(4)
  • レッツノート(4)
  • SPARKFUN(3)
  • MICROSOFT(2)
  • I ・O DATA(アイ・オー・データ)(1)
  • NEC三菱(1)
  • エンジニア(1)
  • ノーブランド(1)
  • PROMATE(1)
  • RS PRO(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「office home」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RJコネクタ Telegartner TelegartnerRJコネクタ TelegartnerTelegartner
439税込483
1個
当日出荷
仕様オス・メス:オス●LANカテゴリ:Cat6a●取り付けタイプ:ケーブルマウント●コネクタタイプ:モジュラープラグ●シールドタイプ:STP●向き:ストレート●長さ:6.6mm●幅:11.68mm●深さ:18.5mm●コンタクト材質:リン酸銅●コンタクトめっき:ニッケル 金合金●RJ45 plug MP8(8) FS Cat.6a. RJ45 connectors with 360° shielding RJ45 connectors for solid and stranded wire Boots grey, red, blue, yellow, green, black RJ45 crimp tool with durability 10.000 crimp cycles Preassembled protection cap Robust zinc diecast housing 360° shielding Full metal shielding between pairs of wires Three strain relief settings (cable diameters 5.0 mm to 9.0 mm) Can be assembled in 60 seconds without any special tools Optimised for the field, including demanding applications Secure transmission even with outside interference Four-chamber wire manager (available with colour code T568A or T568B) Suitable for cablings in office buildings, data centres, industrial facilities and home networks Supreme reliability Ideal for network repairs, special length and extensions Piercing contacts suitable for conductor cross-sections AWG27/7 22/7; AWG24/1 22/1RoHS指令(10物質対応)対応