カテゴリ
- 測定用品(7)
絞り込み
ブランド
- Hirschmann Test & Measurement
- Panasonic(パナソニック)(34)
- SMC(33)
- MAZDA(マツダ)(29)
- 萩原(26)
- Nikon(ニコン)(11)
- フエニックス・コンタクト(11)
- ヘラマンタイトン(旧:タイトン)(8)
- Vita(8)
- 三木プーリ(6)
- PILZ(6)
- 渡辺電機工業(5)
- シュナイダーエレクトリック(5)
- ホンダ(4)
- 横田機工(4)
- カナレ電気(4)
- ASUS(エイスース)(4)
- SWAGE-LINE(4)
- ニッサン(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(7)
「an24」の検索結果
特価

Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 赤
Hirschmann Test & Measurement(1件のレビュー)¥879税込¥9671個当日出荷仕様色 = 赤オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 緑
Hirschmann Test & Measurement¥899税込¥9891個翌々日出荷仕様色 = 緑オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 青
Hirschmann Test & Measurement¥899税込¥9891個7日以内出荷仕様色 = 青オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 紫
Hirschmann Test & Measurement¥919税込¥1,0111個7日以内出荷仕様色 = 紫オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 茶
Hirschmann Test & Measurement¥839税込¥9231個7日以内出荷仕様色 = 茶オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 白
Hirschmann Test & Measurement¥929税込¥1,0221個7日以内出荷仕様色 = 白オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm グレー
Hirschmann Test & Measurement¥779税込¥8571個7日以内出荷仕様色 = グレーオス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応