カテゴリ

  • 測定用品(10)
絞り込み
ブランド
  • Hirschmann Test & Measurement
  • SHIMANO(シマノ)(15)
  • 日立産機システム(6)
  • ホンダ(5)
  • Hutchinson(2)
  • HIROSE(ヒロセ電機)(1)
  • 八幡ねじ(1)
  • MRA(ムラキリアルアドバンス)(1)
  • AKRAPOVIC (アクラポビッチ)(1)
  • EAO(1)
  • 日本規格協会(1)
  • Thermalright(1)
  • READY GO(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(10)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「hiscrew」の検索結果

特価
本日9月26日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026260918
キャンペーンコードのご利用方法※特価からの更なる割引はございません
10件中 1~10件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 赤 Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 赤

    Hirschmann Test & Measurement(1件のレビュー)
    ¥879税込¥967
    1個
    当日出荷
    仕様色 = 赤オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
  • Hirschmann Test & Measurement バナナプラグ 真鍮 21mm 赤 Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナプラグ 真鍮 21mm 赤

    Hirschmann Test & Measurement
    ¥999税込¥1,099
    1個
    翌々日出荷
    仕様●色:赤●オス/メス:メス●端子方法:はんだ●定格電圧:60V dc●許容電流値:16A●コンタクトめっき:錫●ばね接点:あり●長さ:21mm●コンタクト材質:真鍮●絶縁体:ポリカーボネイト(PC)●IEC1010. PCB Socket. Used to measure and test printed circuit boards during operation. These sockets have shrouded centre contacts and are side stackable. They may be screwed also to the PCB with self tapping screw from below. Insulation resistance: 5MΩRoHS指令(10物質対応)対応
  • Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 緑 Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 緑

    Hirschmann Test & Measurement
    ¥899税込¥989
    1個
    翌々日出荷
    仕様色 = 緑オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
  • ヒルシュマン 932146101 わに口クリップ 25A 9.5mm, 赤 Hirschmann Test & Measurement

    ヒルシュマン 932146101 わに口クリップ 25A 9.5mm, 赤

    Hirschmann Test & Measurement
    ¥999税込¥1,099
    1個
    7日以内出荷
    仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 赤絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mmRoHS指令(10物質対応)対応
  • ヒルシュマン 932146100 わに口クリップ 25A 9.5mm, 黒 Hirschmann Test & Measurement

    ヒルシュマン 932146100 わに口クリップ 25A 9.5mm, 黒

    Hirschmann Test & Measurement
    ¥999税込¥1,099
    1個
    7日以内出荷
    仕様許容電流値 = 25Aジョー開口 = 9.5mmコンタクト材質 = 真鍮絶縁 = あり色 = 黒絶縁体 = PPAK 2S 4 mm crocodile clips. Length: 80.5 mm Crocodile clip with unbreakable insulation on all sides Clamping range up to 9.5 mm bolt diameter The flat section of the clamping jaws made from tin-plated brass (fine wire-gripping surface) allows fine wires to be connected Closed against IEC probe on all sides in normal position in accordance with DIN 57 470 part 1 Φ 4 mm socket connector and screw connection for wires up to Φ 1.5 mmRoHS指令(10物質対応)対応
  • Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 青 Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナコネクタ ベリリウム銅 54.3mm 青

    Hirschmann Test & Measurement
    ¥899税込¥989
    1個
    7日以内出荷
    仕様色 = 青オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
  • Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 白 Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 白

    Hirschmann Test & Measurement
    ¥929税込¥1,022
    1個
    7日以内出荷
    仕様色 = 白オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
  • Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm グレー Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm グレー

    Hirschmann Test & Measurement
    ¥779税込¥857
    1個
    7日以内出荷
    仕様色 = グレーオス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
  • Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 紫 Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 紫

    Hirschmann Test & Measurement
    ¥919税込¥1,011
    1個
    7日以内出荷
    仕様色 = 紫オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
  • Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 茶 Hirschmann Test & Measurement

    Hirschmann Test & Measurement バナナプラグ ベリリウム銅, 真鍮 54.3mm 茶

    Hirschmann Test & Measurement
    ¥839税込¥923
    1個
    7日以内出荷
    仕様色 = 茶オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
cre特集
  • おすすめ人気ランキング
  • cre