仕様リード長 = 1m許容電流値 = 32A色 = 黒定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃1000 V MLB-SH / WS 2.5 mm 2 test leads. Fully insulated moulded safety test leads. These leads are very flexible and have a 2.5 mm 2 cross-section Fixed insulated socket and optional tower connection. Nickel-plated copper beryllium contact blade.RoHS指令(10物質対応)対応
仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 赤オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
仕様リード長 = 50cm許容電流値 = 16A色 = 赤定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = ライトアングルコンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃CEI 61010. Safety leads1000 V. Very flexible test leads, moulded and protected from any contact. They are equipped with a 4 mm straight female safety banana plug on one end and a 4 mm angled female safety plug on the other.RoHS指令(10物質対応)対応
仕様リード長 = 1m許容電流値 = 16A色 = 黒定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = ライトアングルコンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃CEI 61010. Safety leads1000 V. Very flexible test leads, moulded and protected from any contact. They are equipped with a 4 mm straight female safety banana plug on one end and a 4 mm angled female safety plug on the other.RoHS指令(10物質対応)対応
仕様定格電圧 = 1000V ac/dc色 = 黒 , 赤オス/メス = オス絶縁体 = PVCリード長 = 1mテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 黒オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
仕様リード長 = 1m許容電流値 = 32A色 = 赤定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線コンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃1000 V MLB-SH / WS 2.5 mm 2 test leads. Fully insulated moulded safety test leads. These leads are very flexible and have a 2.5 mm 2 cross-section Fixed insulated socket and optional tower connection. Nickel-plated copper beryllium contact blade.RoHS指令(10物質対応)対応
仕様リード長 = 1m許容電流値 = 16A色 = 赤定格電圧 = 1000V ac/dcコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = ライトアングルコンタクト材質 = ベリリウム銅絶縁体 = PVC動作温度 Max = +70℃CEI 61010. Safety leads1000 V. Very flexible test leads, moulded and protected from any contact. They are equipped with a 4 mm straight female safety banana plug on one end and a 4 mm angled female safety plug on the other.RoHS指令(10物質対応)対応
仕様リードタイプ テストプローブキットコネクタ タイプ スプリングロードピンリード長 1m許容電流値 16A安全カテゴリ電圧 1000V安全カテゴリ CAT II 1000 V, CAT III 1000 V動作温度 Min -15℃動作温度 Max +70℃安全カテゴリレベル CAT II, CAT IIIHirschmann Test Measurement Multimeter Safety Probe Set. Brought to you by Hirschmann Test Measurement, safety test probe set conforming to IEC 1010 safety requirements. The sharp contact tips can penetrate the insulation and oxide layers and are protected by removable safety caps. Contact area also duals as 4mm plug so they may be connected to any 4mm standard socket. Assemblies are m long and cable is mm? PVC. Rated to 1000V CAT II, a.c./16A. All models are highly reliable and excellent quality. Features and Benefits. Sharp probe tips for ease of use Durable and long lasting Connects to any mm standard socket 1000 CAT II. What are test leads These leads are connecting cables which are used specifically for Multimeters, attaching test probe to the end will allow the user to measure the required voltage, current or electrical resistance. As it assists operation with multimeter, at least two of these types of electrical values are measured. What are test probes Connecting to multimeters, set of test probes will measure the device or target for an accurate reading, such as voltage or current. Due to the flexibility and quality produced by Hirschmann Test Measurement, each probe provides much-needed precision. What are the differences between safety categories For protection, safety categories are an important attribute which must be taken into consideration for any electronic test equipment. With any category (i.e CAT II, CAT III), higher voltage will indicate higher level of protection. As an example, test probe providing CAT III 1000 V, provides higher degree of protection than CAT III 600 probe.RoHS指令(10物質対応)対応