仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 赤オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃4 mm Safety Programme, PL 2600 S Test Lead. Touchproof 4 mm safety system test lead with dual-function safety test probe Tip for piercing insulation and oxide layers, and 4 mm-diameter pin to plug into sockets Safety plug, diameter 4 mm, with straight outlet and integrated kink protectionRoHS指令(10物質対応)対応
仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 赤オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 黒オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃4 mm Safety Programme, PL 2600 S Test Lead. Touchproof 4 mm safety system test lead with dual-function safety test probe Tip for piercing insulation and oxide layers, and 4 mm-diameter pin to plug into sockets Safety plug, diameter 4 mm, with straight outlet and integrated kink protectionRoHS指令(10物質対応)対応
仕様定格電圧 = 1000V ac/dc色 = 黒 , 赤オス/メス = オス絶縁体 = PVCリード長 = 1mテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 黒オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応