カテゴリ
- 測定用品(3)
絞り込み
ブランド
- Hirschmann Test & Measurement
- コガネイ(2)
- UNION(ユニオン産業)(2)
- 井筒製作所(2)
- KITZ(キッツ)(1)
- 東芝(1)
- Panasonic(パナソニック)(1)
- 児玉工業(1)
- コダマ(1)
- KSフィルター(1)
- ODELIC(オーデリック)(1)
- SICK(1)
- I-VALUE(1)
- 因幡電機製作所(1)
エコロジープロダクト
RoHS10物質対応(3)
「pl15a」の検索結果

テストリード線 Hirschmann, 1000V ac/dc, 黒 , 赤, オス リード長1m
Hirschmann Test & Measurement¥7,598税込¥8,3581個7日以内出荷仕様定格電圧 = 1000V ac/dc色 = 黒 , 赤オス/メス = オス絶縁体 = PVCリード長 = 1mテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
テストリード線 Hirschmann, 1000V ac/dc, 16A, 黒, オス(934158100)
Hirschmann Test & Measurement¥1,898税込¥2,0881個7日以内出荷仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 黒オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応
テストリード線 Hirschmann, 1000V ac/dc, 16A, 赤, オス(934158101)
Hirschmann Test & Measurement¥4,498税込¥4,9481個7日以内出荷仕様定格電圧 = 1000V ac/dc許容電流値 = 16A色 = 赤オス/メス = オス絶縁体 = PA、PPテストプローブタイプ = スプリング動作温度 Max = +70℃動作温度 Min = -15℃動作温度範囲 = -15 → +70 ℃Test leads 1000 V - PL 2600 W. Moulded and protected 1000-V test leads fitted with a 4-mm male angled banana plug and a dual function safety test prod. The prod can pass through insulators and layers of oxidation. Leads available in black or red. Stock code ; 346-9109 346-9109 is a kit containing one black lead and one red lead.RoHS指令(10物質対応)対応