仕様色 = 赤オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
仕様長さ = 99.5mm本体材質 = ポリプロピレン(PP樹脂)許容電流値 = 1A接触抵抗 = 50mΩプローブチップタイプ = ニードルCEI 61010. Pr f 2610FT probe tips. Flexible probe tips, with insulating, crush-proof socket. The probe tip is fitted with a spring to allow constant pressure to be applied to the finest measurements, without slippage. The 4 mm plug connector allows for connection of all types of leads fitted with banana plugs.RoHS指令(10物質対応)対応
仕様色 = 緑オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
仕様色 = 白オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
仕様色 = グレーオス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
仕様色 = 青オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
仕様色 = 黄オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
仕様色 = 紫オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応
仕様色 = 茶オス/メス = オス端子方法 = スクリュー定格電圧 = 1000V ac/dc許容電流値 = 24Aコンタクトめっき = ニッケルばね接点 = あり長さ = 54.3mmコンタクト材質 = ベリリウム銅, 真鍮絶縁体 = ポリアミドLAS S G CAT III 4mm Safety Plug Connectors. Hirschmann Test and Measurement LAS S G 4mm nickel plated brass cable safety plug connector with screw termination and a caged spring, simple assembly via the 'Click System', available in a variety of colours. These 4mm safety connector plugs are suitable for leads with a conductor cross section of 0.5mm 2 to 1.5mm 2 and an outer diameter maximum of 3.2mm.. Rated voltage 1000 VAC/DC Rated current 24A CAT III Spring loaded pinRoHS指令(10物質対応)対応