カテゴリ
- 測定用品(4)
絞り込み
ブランド
- Hirschmann Test & Measurement
- ホリアキ(5)
- 八興(4)
- GENTOS(3)
- WRAPGRADE(3)
- OSG(オーエスジー)(2)
- omron(オムロン)(2)
- ヘラマンタイトン(旧:タイトン)(2)
- 岩谷マテリアル(2)
- ラムマウント(2)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(2)
- HEADS(ヘッズ)(2)
- ベルクロ(2)
- 日本ポステック(2)
- Wrap-It(2)
- RUDY(2)
- ミューラージャパン(1)
- brembo(1)
- iFixit(アイフィックスイット)(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「wrap」の検索結果
特価

ヒルシュマン フッククリップ はんだ 57.5mm, 赤
Hirschmann Test & Measurement¥1,498税込¥1,6481個翌々日出荷仕様色 = 赤許容電流値 = 6A定格電圧 = 60V dcコンタクト材質 = 青銅チップサイズ = 2mm長さ = 57.5mmコネクタ タイプ = はんだKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into placeRoHS指令(10物質対応)対応
ヒルシュマン フッククリップ はんだ 57.5mm, 黒
Hirschmann Test & Measurement¥999税込¥1,0991個翌々日出荷仕様色 = 黒許容電流値 = 6A定格電圧 = 60V dcコンタクト材質 = 青銅チップサイズ = 2mm長さ = 57.5mmコネクタ タイプ = はんだKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into placeRoHS指令(10物質対応)対応
ヒルシュマン フッククリップ ソケット 66mm, 黒
Hirschmann Test & Measurement¥1,998税込¥2,1981個翌々日出荷仕様色 = 黒許容電流値 = 6A定格電圧 = 30 V ac, 60 V dcコンタクト材質 = ベリリウム銅, 青銅チップサイズ = 2mm長さ = 66mmコネクタ タイプ = ソケットKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place
ヒルシュマン フッククリップ ソケット 66mm, 赤
Hirschmann Test & Measurement¥1,998税込¥2,1981個翌々日出荷仕様色 = 赤許容電流値 = 6A定格電圧 = 30 V ac, 60 V dcコンタクト材質 = ベリリウム銅, 青銅チップサイズ = 2mm長さ = 66mmコネクタ タイプ = ソケットKLEPS 2 Miniature Clamp-Type Test Probe, 2 mm. KLEPS 2 BU. Miniature clamp-type test probe with Φ 2 mm socket connector Gold-plated contact spring made from copper beryllium Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Suitable for attaching to wire wrap rods to a maximum 1 x 1 mm. KLEPS 2. Miniature clamp-type test probe with soldered connection. Contact hook made from gold-plated spring bronze for wires to a maximum Φ 2 mm Remove actuation head when soldering; after connecting the cable, press as far as possible until it clicks into place