カテゴリ
- 制御機器(2)
絞り込み
ブランド
- Sensata / Crydom
- CF POSH(9)
- MAZDA(マツダ)(1)
- NAVIC(ナヴィック)(1)
- NISSIN(1)
- Sifam Tinsley(1)
- アキュレイト(1)
- エスコ(1)
- カネミツ(12)
- コイズミ(小泉成器)(1)
- スミロン(1)
- 日野自動車(1)
エコロジープロダクト
RoHS10物質対応(2)
「de-600」の検索結果

SSR,50A rms 24-280Vac
Sensata / Crydom¥9,598税込¥10,5581個7日以内出荷仕様Derating will limit the maximum load current at temperatures above 25 ℃. Heat sink not included. For load current de-rating and heat sink details see manufacturers datasheet. Series 1, 10-125A, 240Vac, ac O/P SSRs. 600V blocking capacity SCR Output Internal snubber circuitry Filter, cover and thermal pads available Dimensions: H22.9×D58.4×W45.7mm材質ベースプレート:アルミニウム寸法(mm)58.4×45.7×23質量(g)74.9(2.6oz.)取付方式パネルマウント材質(ハウジング)UL 94 V-0保存温度範囲(℃)-40~125最大負荷電流(A)50rmsスイッチング方式瞬時RoHS指令(10物質対応)対応動作温度範囲(℃)-40~80ターミナルタイプネジ、サドルクランプ最小負荷電流(A)0.04最大ターンオン時間1/2cycle出力装置SCR静電容量(pF)(入出力)最大8絶縁電圧(Vrms)(入力/出力/ベース)4000最大電圧制御(V)32端子ねじサイズ(入出力)#6-32UNC/#8-32UNC最大負荷電圧(V)280rms