カテゴリ
- 制御機器(2)
絞り込み
ブランド
- Baumer
- モノタロウ(2)
- KEMET(10)
- omron(オムロン)(8)
- オーム電機(5)
- アイリスオーヤマ(4)
- ELPA(3)
- Panasonic(パナソニック)(3)
- 東京メタル(3)
- レッツコーポレーション(2)
- ビューティフルエンジェル(2)
- シュナイダーエレクトリック(2)
- アズワン(1)
- エスコ(1)
- プリンストン(1)
- 山田照明(1)
- フエニックス・コンタクト(1)
- 東西電気産業(1)
- Kenko(ケンコートキナー)(1)
- YAZAWA(ヤザワコーポレーション)(1)
- ブランドをもっと見る
「110v60w led」の検索結果
特価

デジタルパネルメータ LED TA1220シリーズ
Baumer¥77,980税込¥85,7781個7日以内出荷RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタル●コード番号:189-2674アズワン品番65-7350-15
デジタルパネルメータ LED TA1220シリーズ
Baumer¥77,980税込¥85,7781個7日以内出荷RPM, speed, frequency display with 2 limits.Reading programmable as 1/s, 1/min, 1/h Input: NPN, PNP, Namur, TTL, 10…600 VAC Two limits SET 1 and SET 2 Sensor supply 5 V, 8 V, 12 V Frequency 0.01 Hz…7 kHz Period duration measurement LED display, 4-digits DIN housing 48 x 24 mm Interface RS485仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:22.2mm●幅:45mm●表示桁数:4●文字の高さ寸法:10 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●測定範囲:1 A, 30 W, 110 V dc, 150 VA, 250 V ac●動作原理:デジタルアズワン品番65-7353-34