カテゴリ
- 制御機器(2)
絞り込み
ブランド
- Baumer
- ハンマーキャスター(1,555)
- RS PRO(157)
- SKF(日本エスケイエフ)(5)
- SPARKFUN(5)
- K&N(4)
- MAZDA(マツダ)(2)
- 三菱ふそう(2)
- Vesrah(2)
- 日野自動車(2)
- イスカル(1)
- ヘラマンタイトン(旧:タイトン)(1)
- オカムラ(岡村製作所)(1)
- コミネ(1)
- ニッサン(1)
- BROADCOM(1)
- DIGILENT(1)
- LORLIN(1)
- メディアカバーマーケット(1)
- ブランドをもっと見る
「hammer」の検索結果

デジタルパネルメータ LED PA418シリーズ
Baumer¥129,800税込¥142,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677アズワン品番65-7350-44
デジタルパネルメータ LED PA418シリーズ
Baumer¥129,800税込¥142,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676アズワン品番65-7350-83