カテゴリ
- 制御機器(2)
絞り込み
ブランド
- Baumer
- M5Stack(4)
- EXAR(3)
- KYB(カヤバ)(2)
- INTERSIL(2)
- RS PRO(2)
- COCO RESEARCH(ココリサーチ)(2)
- スーパーツール(1)
- 富士電機(1)
- フエニックス・コンタクト(1)
- RENESAS(1)
- STMicro(1)
- Adafruit(1)
- BRAINBOXES(1)
- Murata Power Solutions(1)
- Stelvio Kontek(1)
- Simex(1)
- Advantech(アドバンテック)(1)
- シュナイダーエレクトリック(1)
- ブランドをもっと見る
「max485」の検索結果

デジタルパネルメータ LED PA418シリーズ
Baumer¥149,800税込¥164,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●シリーズ:PA418●コード番号:189-2677アズワン品番65-7350-44
デジタルパネルメータ LED PA418シリーズ
Baumer¥149,800税込¥164,7801個7日以内出荷For standard signals, temperature, strain gauge.Inputs: Voltage ±10 V / current ±20 mA / thermocouples J,K,T,Pt100 / strain gauge / potentiometer Programmable characteristic curve with 11 control points Three programmable control inputs Min, Max, Tare functions Display stabilization filter Analogue output 4…20 mA or 0…10 V Interface RS232 or RS485 LED display, 5-digits, 3 Colours DIN housing 96 x 48 mm仕様●特性測定:Current, Power, Voltage●ディスプレイのタイプ:LED●高さ:45mm●幅:92mm●表示桁数:5●文字の高さ寸法:14 mm●動作温度 Min:-10℃●動作温度 Max:+60℃●動作原理:デジタル●コード番号:189-2676アズワン品番65-7350-83