カテゴリ
- 制御機器(1)
絞り込み
ブランド
- Baumer
- Panasonic(パナソニック)(59)
- モートーン(1)
- ILMBERGER (イルムバーガーカーボンパーツ)(33)
- RS PRO(7)
- SPARKFUN(3)
- Fluke Networks(1)
「posca」の検索結果

位置センサ
Baumer¥86,980税込¥95,6781個13日以内出荷My-Com series precision switches Range of measurement and precision control switches Very accurate switch point, with a repeat accuracy of ±0.001mm Ruby or saphire switches Nickel-plated brass housing, IP67 for the My-Com H75/80 PVC, 80 cm cable connection Applications:quality control, jigs, positioning control, dilation control, small-scale shifts, etc.仕様●本体形状:バレル形●出力タイプ:PNP●スイッチング周波数:0 → 10 Hz●ターミナルタイプ:ワイヤリード●取付けスタイル:ケーブル取り付け●スイッチング電流:50mA●最大DC電圧:36V●電源電圧:5 → 36V dc●ハウジング材質:黄銅、ニッケルめっき●IP評価:IP50●LED状態表示:あり●長さ:29.5mm●寸法:28×8mm●RoHS適合状況:該当なし●コード番号:203-7004アズワン品番68-4149-76