種別警報スイッチ付質量(kg)0.75タイプEシリーズ・経済タイプ寸法A(mm)130(160)端子種別圧着端子方式(圧着端子付属)寸法D(mm)80寸法B(mm)75寸法C(mm)60接続方式表面形JIS規格JIS C 8201-2-2 Ann2接続可能電線(mm2)(最大)60定格インパルス耐電圧(kV)6過電流引きはずし方式熱動電磁逆接続可能極数・素子数3P3E
極数3P定格使用電圧AC100/200V種別警報スイッチ付寸法D(mm)79寸法B(mm)75寸法C(mm)60JIS規格JIS C 8201-2-1 Ann2、JIS C 8211 Ann2定格インパルス耐電圧(kV)6定格遮断容量(kA)(JIS C 8201-2-1 Ann2)5/2、(JIS C 8211 Ann2)5過電流引きはずし方式熱動電磁逆接続不可素子数2E
種別警報スイッチ付寸法(mm)H98×W75×D79(ハンドル含む)質量(kg)0.59タイプKシリーズ(分電盤協約形サイズ)定格電圧(V)AC100-AC200寸法A(mm)98(156)端子種別圧着端子方式(圧着端子付属)寸法D(mm)79寸法B(mm)75寸法C(mm)60接続方式表面形JIS規格JIS C 8201-2-2 Ann2接続可能電線(mm2)(最大)38動作時間(最大)0.1秒定格インパルス耐電圧(kV)6定格遮断容量(kA)(AC100V)5/2、(AC200V)5/2定格感度電流(mA)30過電流引きはずし方式熱動電磁逆接続不可極数・素子数3P3Eフレーム(AF)100