カテゴリ
- 制御機器(1)
絞り込み
ブランド
- Dold
- 岩田製作所(9)
- オカムラ(岡村製作所)(7)
- TMEHジャパン(6)
- コガネイ(2)
- サンワサプライ(2)
- KINGBRIGHT(1)
- WURTH ELEKTRONIK(1)
- BERGQUIST(1)
エコロジープロダクト
RoHS10物質対応(1)
「gap-8」の検索結果

ソリッドステートリレー, 1a1b接点
Dold¥3,198税込¥3,5181個翌々日出荷仕様最大負荷電流:1 A●取り付けタイプ:基板実装●最大負荷電圧:230 ac●接点構成:DP-NO/NC●寸法:29 13 25.5mm●高さ:25.5mm●TUV, UL, SA, SEV. EN 60204-1 (stop functions), EN 418, prEN574, prEN 954-1. PCB relay, single shot with forcibly guided contacts OA5669 (2 changeovers). With forcibly guided contacts Contact opening >0.5 mm throughout its service life, including malfunctions and 1.6 N Air gap and creep distance, surface winding ≧8 mm High dielectric withstand voltage ≦4 kV Large voltage range 0.7 1.6 N As per IEC 664/VDE 0110 (1 89): Rated voltage: 250 V, pollution degree: Surge voltage category: III Fluxproof Designed as per DIN EN 50205 ZH / 457 and VDE 0106, 0110, 0435, 0631, 0700, 0730, 0804接点構成1a1bRoHS指令(10物質対応)対応