カテゴリ
- 電気材料(1)
絞り込み
ブランド
- MK Electric
- DIGILENT(1)
- KEMET(64)
- MKカシヤマ(1)
- OGK KABUTO(オージーケーカブト)(23)
- SKF(日本エスケイエフ)(1)
- SLASH(1)
- SPARKFUN(2)
- X-BRAID(1)
- アンセル(1)
- エクシード(3)
- ショットナビ(1)
- ハヤノ産業(16)
- ミツビシ(12)
- メディアカバーマーケット(3)
- ローチ社(1)
「exceed」の検索結果

RJ45 モジュラーコネクタ RJ45コネクタ Cat5e
MK Electric¥4,398税込¥4,8381個7日以内出荷。MK Electric RJ Socket ModuleThe MK Electric Logic Plus series Cat5e RJ45 Euro Datacom module is a white snap-fit device for ease of installation。This single module is compatible with modules from Krone, Mod Tap, AMP, AT& T, ITT Cannon and RW Data。Note: Stock no。340-7088 is only suitable for RG58, URM43, URM76 and Belden co-axial cables MK logic plus flush mounting Stylish, high-quality, reliable and safe products that incorporate a host of design features which make the installers job easier and quicker。Logic Plus products are made from a high-grade thermoset material, which has an inherent antimicrobial property。In recent independent tests, the Logic Plus products were equal to or exceeded, competitor ’Anti-Bac’ products when tested for resistance to MRSA, E-Coli, Salmonella and Klebsiella Pneumoniae.Features and BenefitsDimensions are 50mm x 25mm x 25mm Straight orientation Thermoset Plastic material White finish has anti-microbial properties which inhibit the growth of infectious diseasesCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007仕様●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●方向:ストレート●長さ:50mm●幅:25mm●深さ:25mm●シリーズ:Logic Plus●コード番号:340-7066アズワン品番65-7714-80