カシムラ4日以内出荷
ボタンで呼び出し、外出先からスマホで応答、画像記録可能な呼び出しボタンです。電池内蔵でワイヤレスで使用可能。待受け最大4か月充電不要です(※1日3回呼び出し20秒通話の場合※暗視用LEDが点灯した状態でカメラ映像を確認をすると約1日で本体への充電が必要になります)。Wi-Fi環境内ならどこでも設置可能。※無線LAN電波の最大到達距離は障害物(金属製ドア、鉄骨、コンクリートなど)のない木造建物の場合で約5~20mです、。防水等級IP4に対応。マイク・スピーカー内蔵※通話はトランシーバーのような一方通行通話のみ。電話のような双方向通話はできません。防犯に安心な応答時の声が変えられるボイスチェンジ機能搭載。
仕様(動作電流)最大200mAh付属品USB-A-Type-C USBケーブル(コード長20cm)/両面テープ/取付用部品/取付用ネジ2本/アンカー部品2本/リセット用ピン色ホワイト質量(g)65寸法(幅W×高さH×奥行D)(mm)55×180×35記録媒体スマートフォン(データ通信量1~2MB/20秒)解像度640×480バッテリー容量(Ah)0.8保証期間6ヶ月使用環境温度(℃)0~40(結露しないこと)防塵防水性能IPX4最大入力電圧DC5V 1A USB Type-C対応フォーマット(動画)mp4バッテリー容量(mAh)(内臓)リチウムイオン電池800(3.7V)※充電時間約2時間セキュリティWPA/WPA2/PSK SSL/TLSによる128ビット AES 暗号化RoHS指令(10物質対応)対応無線通信方式無線LAN(Wi-Fi)IEEE802.11b/g/n 2.4GHzフレームレート通常10、暗視5-8(fps)アプリケーションスマートライフ+カメラ仕様イメージセンサー:1/2.9型 CMOS 30万画素、レンズ:High definition lens 2.0mm、赤外線暗視:850 nm IR LED 5m/4灯、画角:水平73°垂直62°通信周波数帯域(GHz)2.4(5非対応)適合システムiOS13以上のiPhoneAndroid8以上のスマートフォン