カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • FTDI Chip
  • ダイヤトレンド(33)
  • A&D(エー・アンド・デイ)(21)
  • EPSON(17)
  • EIKO(栄工舎)(11)
  • ATEN(10)
  • AFAM(アファム)(9)
  • CKD(8)
  • StarTech.com(7)
  • SWAGE-LINE(6)
  • BIGM(丸山製作所)(5)
  • Yamato(大和製衡)(5)
  • ツカサ電工(5)
  • SKC(環境測定)(5)
  • F.P.(エフ・ピー・ツール)(4)
  • 岡崎精工(4)
  • omron(オムロン)(4)
  • Panasonic(パナソニック)(4)
  • 東洋技研(4)
  • SystemBase(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「r232」の検索結果

関連キーワード
1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
VNC2 Vinculum Debug Module FTDI ChipVNC2 Vinculum Debug ModuleFTDI Chip
2,998税込3,298
1個
欠品中
仕様併用可能製品:Viniculum-II IDE●Vinculum VNC2 Debug Module. The VNC2 debug module is designed to provide connectivity between the Vinculum-II IDE development software and the debug interface pin on the FTDI Vinculum-II (VNC2) USB host controller device. The VNC2 debug module consists of a miniature board with a USB miniB connector, which provides USB connectivity to Vinculum-II IDE development tools running on a PC. The VNC2 debug module can be used to program and debug firmware running on the VNC2 device. The module connects to the VNC2 device via a 6-way, 2mm pitch, keyed, female connector. The V2DIPx-x, VNC2 based development modules are equipped with a compatible male connector to host the VNC2 debug module. Designers intending to use the module with their own VNC2 based hardware are required to have a similar compatible male connector on their hardware. Details on the debug interface and connectors are outlined in subsequent sections of this document. One USB mini-B type socket to connect with a PC On-board FTDI FT232R which provides conversion from USB to serial interface for VNC2 debug port Low USB bandwidth consumption USB 2.0 Full Speed compatible UHCI/OHCI/EHCI host controller compatible +5V power output to V2DIP-x module (if needed) USB powered Programming and debugging for VNC2 IC designs Power and traffic indicator LEDs 6-way keyed connector to support FTDI s range of V2DIPx-x development modules -40 to +85℃ operating temperature rangeRoHS指令(10物質対応)対応