カテゴリ

  • 学童・教育用品(2)
  • 制御機器(1)
絞り込み
ブランド
  • Seeed Studio
  • Arduino(3)
  • KEMET(6)
  • KYOCERA AVX(3)
  • MICROCHIP(7)
  • MURATA(村田製作所)(14)
  • Nitto Bend Technologies(3)
  • Panasonic(パナソニック)(7)
  • RS PRO(3)
  • Texas Instruments(7)
  • YAGEO(13)
  • はくでん(3)
  • アズワン(3)
  • デンヨー(3)
  • ニチコン(3)
  • 三菱電機(4)
  • 日本ケミコン(3)
  • 東和制電工業(TOWA)(16)
  • 空調服(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「50v3.3」の検索結果

特価
本日10月11日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10%引き!
キャンペーンコード000026261016
キャンペーンコードのご利用方法※特価からの更なる割引はございません
関連キーワード
3件中 1~3件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Seeed Studio XIAO ESP32C3 Seeed Studio

    Seeed Studio XIAO ESP32C3

    Seeed Studio
    ¥1,298税込¥1,428
    1個
    当日出荷
    Wi-FiとBLEを備えた親指サイズのマイコンボード 親指サイズのSeeed Studio XIAOファミリのマイコンボードで、バッテリー充電機能を備え、さまざまなIoT機器の開発に使用できます。コントローラに、最大160MHzで動作する4段階のパイプラインを備えた32ビットのRISC-Vプロセッサを中心に構築されたESP32C3 SoCを採用しています。2.4GHzのWi-Fi/Bluetooth Low Energyに対応し、U.FLアンテナを搭載しているので、100m以上の無線通信が可能です。 そのほか、SoC上には400KBのSRAMと4MBのフラッシュが搭載され、PWMピンとして使用できる11個のデジタルI/Oと、ADCピンとして使用できる4個のアナログI/Oや、IISを含む、UART、IIC、SPIシリアル通信ポートをサポートしています。 ・ポータブルで軽量な親指サイズ:21mm×17.5mm ・低消費電力:最低44μA(ディープスリープモード)で、4つの動作モードが利用可能 ・バッテリーチャージICを搭載し、さまざまなウェアラブル機器やワイヤレスIoTアプリケーションに最適 ・片面コンポーネント設計で、簡単に他の基板に統合可能
    寸法(mm)21×17.5電源回路動作電圧:3.3V@200mA、充電電流:50mA/100mA、入力電圧(VIN):5V消費電力ディープスリープモード:>44μA、【Wi-Fi 対応】アクティブモード:<75mA、モデムスリープモード:<25mA、ライトスリープモード:<4mA、【BLE対応】モデムスリープモード:<27mA、ライトスリープモード:<10mAメモリー【オンチップメモリ】400KB SRAM、4MB FlashプロセッサーESP32-C3 SoCワイヤレス通信2.4GHz Wi-Fiサブシステム、Bluetooth5.0/BluetoothメッシュインターフェイスUART×1、IIC×1、IIS×1、SPI×1、GPIO(PWM)×11、ADC×4、リセットボタン×1、ブートボタン×1
  • Grove - High Temperature Sensor Seeed Studio

    Grove - High Temperature Sensor

    Seeed Studio
    ¥4,498税込¥4,948
    1個
    33日以内出荷
    。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1
    アズワン品番67-0476-99
  • Grove - Mouse Encoder Seeed Studio

    Grove - Mouse Encoder

    Seeed Studio
    ¥1,998税込¥2,198
    1個
    33日以内出荷
    Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12
    アズワン品番67-0461-84