カテゴリ
- 学童・教育用品(14)
- 制御機器(1)
絞り込み
ブランド
- Seeed Studio
- AMPHENOL(48)
- Hutchinson(80)
- KEMET(176)
- RS PRO(613)
- SAMTEC(56)
- SIEMENS(18)
- SKC(環境測定)(31)
- SKF(日本エスケイエフ)(30)
- SPARKFUN(142)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(17)
- エレコム(16)
- コミネ(29)
- シュナイダーエレクトリック(30)
- フエニックス・コンタクト(20)
- ホンダ(124)
- メディアカバーマーケット(7,422)
- レイ・アウト(24)
- 三菱ふそう(93)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「atem」の検索結果

SenseCAP M2マルチプラットフォームLoRaWAN屋内ゲートウェイAS923(Japan)
Seeed Studio¥21,980税込¥24,1781個当日出荷様々なネットワークサーバーへの接続をサポートするLoRaWANゲートウェイ SenseCAP M2はLoRaWANゲートウェイとして、LoRa/LoRaWANデバイスに長距離の無線ネットワークとデータ送信を提供します。LoRaWANに対応したセンサーなどから送られてくるデータをイーサネットやWi-Fiを介してサーバーやクラウドに送信したり、逆に制御信号をセンサーなどに送ることで、環境モニタリング、スマートビルディング、スマート農業などに活用することができます。 SenseCAP M2は、MediaTek製のルーター制御デバイスMT7628K(MIPS24KEc@580MHz)とSemtech製ベースバンドLoRaデバイスSX1302を搭載しています。Wi-Fiとイーサネット両方のインターネット接続をサポートしています。電源にはDC12V/2Aを使用しますが、ACアダプターは付属していません。ただし、イーサネットで電力を供給できるようにPoE機能が追加されています。 SenseCAP M2は3dBiの高性能アンテナを備え、数kmのLoRaWAN領域で強力な信号を提供します。また、さまざまな環境に適したアンテナにアップグレードできます。その他【TXパワー】最大26dBm感度-125dBm@125kHz/SF7、-139dBm@125kHz/SF12入力電源DC12V/2A、PoE (IEEE 802.3 af)、40V~57V DC、※ACアダプターは付属していません。内蔵RAMDDR2 128MBアンテナLong Range:3dBi External Antenna with Base、Wi-Fi(内部アンテナ)プロセッサーMT7628(MIPS24KEc@580MHz)RoHS指令(10物質対応)対応インピーダンス(Ω)【アンテナ】50Wi-Fi2.4GHz 802.11 b/g/nストレージ32MBイーサネット対応RJ45(10M/100M)、PoE PD対応
RF Explorer Protection Boot Black
Seeed Studio¥1,998税込¥2,1981個33日以内出荷The RF Explorer protection boot is a custom designed、high quality flexible silicone rubber shield to save your device from scratches、dings、or other nicks caused by dropping and other mishaps. The material is strong enough to withstand this type of damage while retaining its flexibility and soft、silky exterior.。Features:High quality silicone rubber、protect RF Explorer from scratches。Easy to assemble/disassemble in/off the device。Custom designed for RF Explorer、all input ports and holes accessible。Robust bottom design、allow RF Explorer to stand vertical。Compatible with RF Explorer Holder。Size:122x78x30mm。Weight:62 grams。Part List:1×RF Explorer Protection Boot(Black)仕様●形状(板/アングル/パイプ/角棒/丸棒…):ケース●サイズ:122mm x78mm x30mmアズワン品番67-0462-96
Grove - High Temperature Sensor
Seeed Studio¥4,498税込¥4,9481個33日以内出荷。Description。Thermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).。Specifications。Voltage:3.3 ~ 5V。Max power rating at 25℃:300mW。Operating temperature range:-40 ~ +125 ℃。The temperature measurement range is(-50 ~ +600℃)。Amplifier output voltage range(0 ~ 3.3 V)mv。Cold junction compensation(environment temperature measurement)。Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)。Package Include:Grove - High Temperature Sensor x1。Thermocouple Temperature Sensor x1。24AWG Grove Cable - 4P-4P-2.0-200mm x1アズワン品番67-0476-99
Grove - Temperature&Humidity Sensor High-Accuracy & Mini
Seeed Studio¥3,898税込¥4,2881個33日以内出荷Description。This is a multifunctional sensor that gives you temperature and relative humidity information at the same time. It utilizes a TH02 sensor that can meet measurement needs of general purposes. It provides reliable readings when environment huアズワン品番67-0450-98
Grove Smart Plant Care Kit for Arduino
Seeed Studio¥16,980税込¥18,6781個33日以内出荷Description。To keep the indoor plants alive and robust is not an easy task. Plants are like people、they need nutritious soil、right temperature、adequate sunshine and water for the healthy growth.。Many electronics beginners who are getting startedアズワン品番67-0462-36
Grove - Digital Infrared Temperature Sensor
Seeed Studio¥4,998税込¥5,4981個33日以内出荷広い温度検出範囲。センサー温度40~85℃。オブジェクト温度の場合は40~115℃。1℃刻みで高精度・広範囲。0.02℃の測定分解能。埋め込み放射率補正。省エネモードアズワン品番67-0451-01
Crazyflie 2.0 - Buzzer deck
Seeed Studio¥3,198税込¥3,5181個33日以内出荷Sometimes LED feedback isn't enough、like when you're flying around in a lab or a living room. With the buzzer deck you'll get audio feedback on system events、like low battery or charging completed. Or why not create your own melodies that will play while you're buzzing around. To get started using the buzzer deck there's already a few melodies pre-programmed in the Crazyflie 2.0 latest firmware.。This product is intended to be used together with the Crazyflie 2.0 nano quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Features:Low profile piezo buzzer for tone and melody generation。Automatic detection of deck。Specifications。Based on the CMT-1203-SMT。1-wire memory for automatic deck detection。Mechanical specification。Weight:1.8g。Size(WxHxD):25x27x4mm。Designed for mounting above or under the Crazyflie 2.0。Part list。1×Buzzer deck仕様●項目1:組込み(完成機能)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目8:Crazyflie用アズワン品番67-0461-81
Grove Base Shield for NodeMCU
Seeed Studio¥2,398税込¥2,6381個33日以内出荷。Grove Base Shield for NodeMCU is an extension board that help you to play with Grove sensors on an ESP8266 WIFI development kit which called NodeMCU.。You can run Grove sensor with Lua script language in the NodeMCU firmware.。Features:Compatible with all Grove modules。5 Digital connectors(D3-D8)。1 Analog connectors(A0)。2 I2C sockets。NO SPI socket。UART/D9-D10 connector。Power indicator LEDアズワン品番67-0462-11
Grove - Yellow Wrapper 1×1 4 PCS pack
Seeed Studio¥659税込¥7251個33日以内出荷。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-38
Grove - Green Wrapper 1×2 4 PCS pack
Seeed Studio¥599税込¥6591個欠品中Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-44
Grove - Green Wrapper 1×1 4 PCS pack
Seeed Studio¥559税込¥6151個33日以内出荷Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-40
Grove - Yellow Wrapper 1×2 4 PCS pack
Seeed Studio¥859税込¥9451個33日以内出荷。Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-42
Grove - Red Wrapper 1×1 4pcs pack
Seeed Studio¥599税込¥6591個33日以内出荷Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-37
Grove - Solid State Relay
Seeed Studio1個欠品中Grove Solid State Relay is a non-contact electronic switch module that has relay features. Based on S208T02、it has a maximum output of 250VAC/4A、with a switching speed less than 10ms. This module is equipped with acrylic base and a 3D-printed protection insulation shield、for user's safety. The featured LED indicates that the relay is on. It can be widely used in various areas such as computer peripheral interfaces、temperature/speed light adjustment、servo control、petrochemical、medical instrumentations、financial devices、coal、meters、traffic signals、etc.。Features。Compatible with both 3.3V and 5V control level。Low switching latency(10ms)。LED on-state indicator。Featured radiator provide better stability。Acrylic base and insulation paper increase safety performance。Grove compatibleアズワン品番67-0461-82
Grove - Red Wrapper 1×2 4 PCS pack
Seeed Studio1個欠品中Grove - Wrapper is a kind of wrapper to fix and protect Grove modules. It will save you a lot of work on aligning your modules、and it will easy for you to show your project. For example、it will simpler to take pictures for showing your product on the Internet、and it will give a clear and clean scene if you use Grove - Wrapper to demo your project. What is more、it is expandable for Lego、mechanical parts、and so on、this will introduce flavor into your work and make your project adapt to various circumstances. The mechanical design of Grove - Wrapper also make it easy to assemble and disassemble modules.。Notethat around 85% of all Grove modules are supported by Grove - Wrapper.。Features。Flex fastener to install and replace Grove modules conveniently.。Always keep your project safe.。Half-open space、no disruption for using Grove modules.。Compatible with Lego and Makeblock modules that will make your project adapting and interesting.。Support being fastened with screws(M2、M4).。Mutual-connect-able like Lego modules does.。Colorful wrappers.。Specification。Dimension(big one):50×25×13 mm。Plane dimension(small one):25 ×25×13 mm。Material:ABSアズワン品番67-0462-41