カテゴリ
- 学童・教育用品(2)
絞り込み
ブランド
- Seeed Studio
- Banner(127)
- SPARKFUN(10)
- サンワサプライ(8)
- KEMET(8)
- 三菱ふそう(6)
- TURCK(6)
- Turck Banner(4)
- 沖データ(OKI)(3)
- ホンダ(2)
- BANNER ENGINEERING(2)
- Anker(アンカー)(2)
- メディアカバーマーケット(2)
- SKF(日本エスケイエフ)(1)
- コミネ(1)
- トヨタ(1)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(1)
- DIGILENT(1)
- DAIWA(ダイワ)[船舶用品・漁業資材](1)
- ブランドをもっと見る
「banner」の検索結果

Grove - Mouse Encoder
Seeed Studio¥1,998税込¥2,1981個33日以内出荷Grove - Mouser Encoder is mechanical incremental rotary encoder(A、B channel)with feedback of direction and speed[1]. It features standard Grove interface that will save your lots of work in wiring and programming. Also、it is well adapted to heavy duty and a harsh environment. This product can be applied in toys、robots、and consumer input devices.。Note that the rotating speed is designed to be less 1000 rad/min(radian per minute).。Features:Versatile for different environment.。Well adapted for heavy duty and harsh environment.。With detents and a nice feel.。Standard Grove interface for easier programming and wiring.。Accurate and reliable.。Operating voltage(V):3.3~5.5。Operating current(mA):10~13。Duty(constant speed):50%。Phase difference(constant speed):π/4。Pulse per circle:12アズワン品番67-0461-84
Crazyflie 2.0 - BigQuad deck
Seeed Studio¥1,998税込¥2,1981個33日以内出荷With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80