カテゴリ

  • 学童・教育用品(2)
絞り込み
ブランド
  • Seeed Studio
  • DESCO(508)
  • SPARKFUN(94)
  • シュナイダーエレクトリック(79)
  • RS PRO(45)
  • AMPHENOL(5)
  • SICK(2)
  • 3M(スリーエム)(1)
  • ヘラマンタイトン(旧:タイトン)(1)
  • SUPER B(1)
  • ラムマウント(1)
  • トヨタ(1)
  • DIALIGHT(1)
  • DIGILENT(1)
  • HOBUT(1)
  • NETGEAR(1)
  • SCHURTER(1)
  • nVent ? Schroff(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「desco」の検索結果

特価
本日6月28日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260619
キャンペーンコードのご利用方法※特価からの更なる割引はございません
2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Grove - High Temperature Sensor Seeed StudioGrove - High Temperature SensorSeeed Studio
4,498税込4,948
1個
33日以内出荷
DescriptionThermocouples are very sensitive, requiring a good amplifier with a cold - compensation reference. The Grove - Temperature Sensor USES a K type thermocouple Temperature detection, with a Thermistor to detect The ambient Temperature as Temperature compensation. The detectable range of this Sensor is -50-600℃ , and The accuracy is ±(2.0% + 2℃).SpecificationsVoltage:3.3 ~ 5VMax power rating at 25℃:300mWOperating temperature range:-40 ~ +125 ℃The temperature measurement range is(-50 ~ +600℃)Amplifier output voltage range(0 ~ 3.3 V)mvCold junction compensation(environment temperature measurement)Thermocouple temperature measurement accuracy of + / - 2.0%(+ 2 ℃)Package Include:Grove - High Temperature Sensor x1Thermocouple Temperature Sensor x124AWG Grove Cable - 4P-4P-2.0-200mm x1
アズワン品番67-0476-99
Crazyflie 2.0 - BigQuad deck Seeed StudioCrazyflie 2.0 - BigQuad deckSeeed Studio
1,998税込2,198
1個
33日以内出荷
With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.Features:4×ESC connectors0.1"header mounting holes for additional connectivity:CPPM input(3 pin)GPS input(4 pin)I2C expansion(4 pin)Battery and current monitoring input(3 pin)Buzzer output(2 pin)Connect one or two additional decksAutomatic detection of expansion deckElectrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.BiqQuad deck inputs are 5V tolerant.Battery voltage monitoring divider scaled for input up to 23V.Current monitoring input 0V - 3V.BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.Up to 500mA if Crazyflie 2.0 battery is connected and charging.1-wire memory for automatic expansion deck detection.Mechanical specification:Weight:3.8gSize(WxHxD):36x40x5mmM3 mounting holes placed 30.5mm square.Designed for mounting above or under the Crazyflie 2.0Package contents:1×BigQuad deck4×M2x4 nylon screw2×M2x6 hex spacer
仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80
関連キーワード
塗料 alesco特集