カテゴリ

  • 学童・教育用品(2)
  • 制御機器(1)
  • パソコン/周辺機器(1)
絞り込み
ブランド
  • Seeed Studio
  • ホンダ(101)
  • SPARKFUN(13)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(9)
  • 三菱ふそう(6)
  • RS PRO(6)
  • カツイチ(6)
  • トヨタ(4)
  • Hirschmann Test & Measurement(4)
  • テクシオ・テクノロジー(GW INSTEK)(3)
  • AMPHENOL(3)
  • BULGIN(3)
  • TELEMECANIQUE SENSORS(3)
  • シュナイダーエレクトリック(3)
  • SMC(2)
  • 日本モレックス(molex)(2)
  • MAZDA(マツダ)(2)
  • 日野自動車(2)
  • MUELLER ELECTRIC(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「wire-0001」の検索結果

特価
本日8月9日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
4件中 14
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Grove 1-Wire熱電対アンプモジュール(MAX31850K) Seeed Studio

    Grove 1-Wire熱電対アンプモジュール(MAX31850K)

    Seeed Studio
    3,998税込4,398
    1個
    当日出荷
    14ビット分解能で冷接点補償を備えた熱電対-デジタルコンバータ K型熱電対と組み合わせて使用するGroveシステムの熱電対デジタル変換器です。サーミスタより広い測定範囲を持ちます。採用しているMAX31850Kには、アンプ、A/Dコンバータ、64ビットROMが搭載され、各デバイスに独自の64ビットシリアルコードを割り振ることで、複数のユニットを1-Wireバスで機能させることができます。したがって、1台のコントローラで多数の熱電対を使った温度監視が可能になります。 ・温度変換範囲:-270℃~+1768℃の測定が可能 ・分解能:14ビット、0.25℃ ・冷接点補償機能を内蔵 ・熱電対の開放を検出 ・GNDまたはVDDへの短絡を検出
    その他【入力ジャック】DIP メス ブルー-2ピン寸法(mm)40×20×18質量(g)11.1温度範囲(℃)【読み取り可能範囲】ー270~+1768温度精度±2℃インターフェース出力インターフェース】1-Wire バスバッテリーなし保存温度範囲(℃)-65~+150動作電圧3.3V / 5VRoHS指令(10物質対応)対応動作温度範囲(℃)-40~+125
  • 1 pin dual-female jumper wire 100mm 50pcs pack Seeed Studio

    1 pin dual-female jumper wire 100mm 50pcs pack

    Seeed Studio
    1,798税込1,978
    1個
    当日出荷
    質量(g)30.01(メス-メスのジャンパー線 10cmWeight)アズワン品番63-3079-17
  • Crazyflie 2.0 - Buzzer deck Seeed Studio

    Crazyflie 2.0 - Buzzer deck

    Seeed Studio
    2,398税込2,638
    1個
    33日以内出荷
    Sometimes LED feedback isn't enough、like when you're flying around in a lab or a living room. With the buzzer deck you'll get audio feedback on system events、like low battery or charging completed. Or why not create your own melodies that will play while you're buzzing around. To get started using the buzzer deck there's already a few melodies pre-programmed in the Crazyflie 2.0 latest firmware.。This product is intended to be used together with the Crazyflie 2.0 nano quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Features:Low profile piezo buzzer for tone and melody generation。Automatic detection of deck。Specifications。Based on the CMT-1203-SMT。1-wire memory for automatic deck detection。Mechanical specification。Weight:1.8g。Size(WxHxD):25x27x4mm。Designed for mounting above or under the Crazyflie 2.0。Part list。1×Buzzer deck
    仕様●項目1:組込み(完成機能)●項目2:オーディオ、サウンド●項目4:ブザー、サウンダー●項目8:Crazyflie用アズワン品番67-0461-81
  • Crazyflie 2.0 - BigQuad deck Seeed Studio

    Crazyflie 2.0 - BigQuad deck

    Seeed Studio
    1,998税込2,198
    1個
    33日以内出荷
    With the BigQuad deck you can transform your Crazyflie 2.0 to a bigger quad by connecting external ESCs(Electronic Speed Controller)to the breakout connectors on the deck. The autodetection of the deck makes this transformation possible to do in seconds. The deck contains breakout header connectors for additional accessories such as external receiver(CPPM input)and GPS. It also has the possibility to monitor battery voltage and current.。This product is intended to be used together with the Crazyflie 2.0 quadcopter and uses its expansion board system. Please have a look at the buyers guide for more info about the Crazyflie 2.0 ecosystem. For more information about how to use the expansion decks check out the getting started with expansion decks page.。Early Access:This product is currently part of the early access program. This means the hardware is ready and low level tested but the firmware/software is still in a very rudimentary state、there are probably basic drivers for communicating with the hardware、but no higher level functionality.。Features:4×ESC connectors。0.1"header mounting holes for additional connectivity:CPPM input(3 pin)。GPS input(4 pin)。I2C expansion(4 pin)。Battery and current monitoring input(3 pin)。Buzzer output(2 pin)。Connect one or two additional decks。Automatic detection of expansion deck。Electrical specification:Power Crazyflie 2.0 with 4.5V - 5.5V from ESC.。BiqQuad deck inputs are 5V tolerant.。Battery voltage monitoring divider scaled for input up to 23V.。Current monitoring input 0V - 3V.。BiqQuad deck and Crazyflie 2.0 current consumption:~120mA without any additional decks.。Up to 500mA if Crazyflie 2.0 battery is connected and charging.。1-wire memory for automatic expansion deck detection.。Mechanical specification:Weight:3.8g。Size(WxHxD):36x40x5mm。M3 mounting holes placed 30.5mm square.。Designed for mounting above or under the Crazyflie 2.0。Package contents:1×BigQuad deck。4×M2x4 nylon screw。2×M2x6 hex spacer
    仕様●項目1:変換基板●項目2:マイコン●項目4:統合機能、複合機能●項目8:Crazyflie用アズワン品番67-0461-80