カテゴリ

  • 制御機器(1)
絞り込み
ブランド
  • ワゴジャパン
  • モノタロウ(3)
  • NTN(エヌティーエヌ)(9)
  • NSK(日本精工)(3)
  • SMT(南海精工所)(2)
  • brembo(2)
  • JTEKT(ジェイテクト/旧:光洋精工)(1)
  • Kawasaki(1)
  • Bullcon(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「6001 llc」の検索結果

1件中 11
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用 ワゴジャパン

    PLC I/Oモジュール PLC I/Oモジュール 750シリーズ用

    ワゴジャパン
    69,980税込76,978
    1個
    7日以内出荷
    Wago PLC I/O ModuleThe Wago I/O SYSTEM 750 series PLC I/O module has 4 analogue channels。The analogue input module receives signals with standardised values ranging between 0mA and 20mA, 4mA and 20mA。The input signal is electrically isolated and will be transmitted with a resolution of 12bits.Features and BenefitsRemote I/O modular systems for all the functions Makes it easy to connect all the I/Os Communication with PC and PLCs Colour codes according to the type of signal DIN mounting Power supply is 32V Operating temperature ranges between 0℃ and 55℃ Dimensions are 100mm x 12mm x 65mm Input channels of the module have one common ground potential Internal system supply is used for the power supply of the module Easy identification by green colour codingApplicationsIndustrial automation Robotics Automobile industryCertificationsIP20 rated EN 60079-0 IEC 60079-0 UL 121201 listed
    仕様●アクセサリタイプ:PLC I/Oモジュール●併用可能製品:750シリーズ●入力方式:アナログ●シリーズ:SYSMAC CJ●寸法:100 x 12 x 64 mm●コード番号:508-3921アズワン品番65-7299-72
通信(制御機器)カテゴリ