カテゴリ
- 制御機器(2)
絞り込み
ブランド
- ワゴジャパン
- SIEMENS(47)
- Eppendorf(エッペンドルフ)(46)
- パシフィック洋行(34)
- HEX Innovate(33)
- ハンディ・クラウン(9)
- SKF(日本エスケイエフ)(6)
- CML Innovative Technologies(6)
- FINDER(3)
- SPARKFUN(2)
- エスミ(2)
- 3M(スリーエム)(1)
- ヘラマンタイトン(旧:タイトン)(1)
- SICK(1)
- VISATON(1)
- HUROM(ヒューロム)(1)
- 日本スリービー・サイエンティフィック(1)
- NEXT INNOVATION(1)
- メディアカバーマーケット(1)
- ブランドをもっと見る
「innova」の検索結果
特価

コネクタ コネクタ Profibus用
ワゴジャパン¥11,980税込¥13,1781個翌々日出荷Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has Stecker 9-Pin D-sub male and female connector。BUS connectors : Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus) and Profibus systems。Compact and high quality, t仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibusアズワン品番65-7303-66
コネクタ コネクタ Profibus用
ワゴジャパン¥9,998税込¥10,9981個7日以内出荷Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has a Stecker 9-Pin D-sub male connector。BUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systems。Compact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identification。Service nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repair。Each interface comes with detailed assembly instructions and mounting accessories。Available in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78