カテゴリ

  • 制御機器(2)
絞り込み
ブランド
  • ワゴジャパン
  • モノタロウ(2)
  • SPARKFUN(5)
  • Seeed Studio(5)
  • REWITEC(4)
  • フエニックス・コンタクト(3)
  • SUPER ZOIL(スーパーゾイル)(2)
  • マイクロロン(2)
  • カシムラ(1)
  • ダイゾーニチモリ(1)
  • シュアラスター(1)
  • JCD(1)
  • クリスタルプロセス(1)
  • SIEMENS(1)
  • D1ケミカル(1)
  • PITWORK(日産)(1)
  • ニューテック(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「rewitec」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
10,980税込12,078
1個
翌々日出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has Stecker 9-Pin D-sub male and female connector。BUS connectors : Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus) and Profibus systems。Compact and high quality, t
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibusアズワン品番65-7303-66
コネクタ コネクタ Profibus用 ワゴジャパンコネクタ コネクタ Profibus用ワゴジャパン
9,998税込10,998
1個
7日以内出荷
Wago Fieldbus ConnectorThe Wago Fieldbus connector is an innovation that links a PROFIBUS device to a PROFIBUS line。It has a Stecker 9-Pin D-sub male connector。BUS connectors: Rewireable bus interface connectors are suitable for Bitbus, CAN-Bus, Interbus-S (Fieldbus), and Profibus systems。Compact and high quality, the 9-pole sub-D housings are available in bus node or bus termination versions and are colour-coded for easy identification。Service nodes are also available for CAN-Bus and Profibus systems, allowing online programming and repair。Each interface comes with detailed assembly instructions and mounting accessories。Available in versions with horizontal or vertical cable outlets Fast and reliable connection via screw terminals on the PCB Bus terminations include SMT termination resistors Colour-coded bodies aid installation and repair Safe ESD protection thanks to fully insulated housings Supplied with reliable crimp strain reliefFeatures and BenefitsTwo horizontal cable entries: one input and one output Fast and maintenance‐free cage clamp connection can be held in the open position with the help of an actuation slide mechanism Externally operable switch to activate and/or deactivate the network terminating resistor Enables the quick, easy connection of incoming and outgoing bus lines Baud rate: 12Mbps Supply voltage: 4.75VDC to 5.25VDC Operating temperature ranges between 0℃ and 60℃CertificationsIP20 rated IEC 60068-2-6 cULus 508 approved TUV certified EN 60079-0 IEC 60079-0
仕様●アクセサリタイプ:コネクタ●併用可能製品:Profibus●コード番号:508-3987アズワン品番65-7299-78
通信(制御機器)カテゴリ