種類インダクションモーター取付方式その他周波数(Hz)50/60温度上昇モーターを定格運転後に温度計で外被温度上昇を測定した値が60℃以下。(ファン付モーターは45℃以下)絶縁抵抗(MΩ)100以上使用周囲温度(℃)-10~+50シャフト形状歯切タイプギアヘッド取付角寸法(mm)70使用周囲湿度85%以下(結露しないこと)絶縁階級E種(120℃)絶縁耐圧常温、常湿においてモーター定格運転後、モーターのコイル・ケース間に50/60Hz、1.5kVを1分間印加しても異常を認めません。起動トルク(N・m)0.090過熱保護装置インピーダンスプロテクト方式(6W)RoHS指令(10物質対応)対応