仕様タッチ点数:1点、タッチパネル通信:RS-232C、USB幅(mm)392(スタンド付)質量(kg)約5.4(スタンド付)高さ(mm)362(スタンド付)タイプ超音波奥行(mm)215(スタンド付)規格・VCCIクラスB・電気用品安全法・CCC・ChinaRoHS・KC・BSMI・BIS・UL・FCCPart15クラスB・c-UL・ICES-003クラスB・CEクラスB・RoHS・WEEE・UKCA・C-tickクラスB(RCM)・IEC62368-1表面処理アンチグレア最大消費電力(W)30コントラスト比1000:1(標準)最大解像度1280×1024表示色1677万色視野角上下160°、左右170°入力端子アナログ:RGBミニD-sub15ピン(メス)、デジタル:HDMIタイプA(レセプタクル)スピーカーなし色(本体)ホワイト信号入力映像:VGA(アナログ)・HDMI(デジタル)アスペクト比5:4モニターサイズ17型輝度(cd/m2)225