タイムスイッチ大崎電気工業5日以内出荷
独立2回路出力/2回路の出力は独立型で、1台で2種類の制御が可能。2回路とも24時間制御。うち1回路で、パルス出力、サイクル出力が可能。見やすい大型液晶表示器手動による入/切操作が可能夏時間制(サマータイム)対応
仕様【時計部(時刻表示)】24時間制(0時00分~23時59分)、【時計部(精度)】月差±15秒以内(周囲温度25℃において)質量(g)200取付方式協約取付・IECレール取付・表面取付共用使用温度範囲(℃)-10~+50出力【回路数】2回路(無電圧C接点)、【接点容量/抵抗負荷】AC250V 5A以下、DC30V 5A以下、【接点容量/誘導負荷】AC250V 2A以内(COSΦ=0.4以上)、DC30V 2A以内(L/R=7ms)定格電圧(V)AC100-200共用(AC80~240)寸法(幅W×高さH×奥行D)(mm)50×100×75制御24時間制御設定方式【カレンダ・時計】曜日、時、分、【サイクル制御】有(ON,OFF時間各1~90分)、【パルス出力】有(1~90秒)、【動作数】2回路合計最大20動作(「入」「切」組合せ)、【最小設定間隔】1分、【設定単位】1分(サイクル1~90分,パルス1~90秒)周波数50/60Hz共用使用湿度範囲85%以下(結露、氷結しないこと)消費電力(VA)AC200V/60Hz時 1以下(0.5W以下)制御周期24時間停電補償累計停電期間 5年間