カテゴリ
- 制御機器(12)
絞り込み
ブランド
- IDEC(和泉電気)
- RS PRO(90)
- SPARKFUN(57)
- コミネ(33)
- SKF(日本エスケイエフ)(13)
- SCHURTER(11)
- 三木プーリ(9)
- シュナイダーエレクトリック(8)
- SIEMENS(5)
- DELTRON(5)
- APEM(4)
- アメリカン電機(2)
- BULGIN(2)
- Sensata / Cynergy3(2)
- LAMP(スガツネ工業)(1)
- ワゴジャパン(1)
- Weller(1)
- MURATA(村田製作所)(1)
- MAZDA(マツダ)(1)
- ブランドをもっと見る
「als idec」の検索結果
特価

Φ25 TWSシリーズ照光押ボタンスイッチ (突形 LED)
IDEC(和泉電気)(3件のレビュー)¥1,998~税込¥2,198~1個当日出荷から31日以内出荷丸形圧着端子の配線工数を大幅に削減。 UL、CSA認証品およびEN規格適合品。(一部機種は除く)規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65照光種別LED
Φ25 TWSシリーズ照光押ボタンスイッチ (突形フルガード付 LED)
IDEC(和泉電気)(2件のレビュー)¥2,698~税込¥2,968~1個当日出荷から31日以内出荷丸形圧着端子の配線工数を大幅に削減規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65
TWシリーズ 照光押ボタンスイッチ 突形フルガード付 (LED)モメンタリ形
IDEC(和泉電気)(3件のレビュー)¥2,998~税込¥3,298~1個当日出荷から31日以内出荷ボタン形状:丸突形フルガード付。動作方式:モーメンタリ。取付穴径:Φ22保護構造IP65動作方式モメンタリ照光種別LED
Φ22 TWシリーズ 押ボタンスイッチ 平形
IDEC(和泉電気)(11件のレビュー)¥699~税込¥769~1個当日出荷から31日以内出荷ボタン形状:丸平形 取付穴径:Φ22種類非照光式規格UL508、CSA C22.2 No.14、EN60947-5-1、GB14048.5保護構造IP65ボタン形状丸(平形)端子形状ねじ端子保存温度(℃)-40~80(ただし、氷結しないこと)本体形状一体形使用周囲温度(℃)-25~50(ただし、氷結しないこと)取付穴径(Φmm)22使用周囲湿度45~85%RH(ただし、結露しないこと)定格使用電流(A)抵抗負荷:DC24V:8、DC48V:4、DC110V:2.2、DC220V:0.6、AC24V:10、AC50V:10、AC110V:10、AC220V:6、AC440V:2材質(リング)金属製(アルミ地色)
Φ25 TWSシリーズ
IDEC(和泉電気)¥2,998~税込¥3,298~1個当日出荷から31日以内出荷照光ユニットの低電圧タイプ(6~24Vタイプ)は2026年1月より新カタログモデルの製品に順次切り替え予定。高電圧タイプのLED球が搭載可能になり、ダイレクトタイプの定格使用電圧が最大240Vまで対応可能になりました。端子カバー不要。(パイロットライトのダイレクトタイプを除く)。丸形圧着端子の配線工数を大幅に削減。ひとつで6色の役をこなすLED球(LSRD球)。これまで色ごとに分かれていたLED球を、1色のLED球で各色を表現できるようにしました。UL、CSA、TUV、CCC認証品。(一部機種は除く)
HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥58,980税込¥64,8781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥51,980税込¥57,1781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥45,980税込¥50,5781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58












![リング[保守用部品] IDEC(和泉電気)](http://jp.images-monotaro.com/Monotaro3/pi/full/mono08486913-061215-02.jpg)