カテゴリ

  • 制御機器(4)
絞り込み
ブランド
  • IDEC(和泉電気)
  • AMPHENOL(7)
  • C’ultiva(カルティバ)(7)
  • DELTRON(5)
  • deps(デプス)(3)
  • FINDER(4)
  • GOSEN(ゴーセン)(4)
  • NSK(日本精工)(3)
  • RS PRO(350)
  • SKC(環境測定)(7)
  • SKF(日本エスケイエフ)(8)
  • SPARKFUN(30)
  • TENRYU(天龍製鋸)[研磨材](4)
  • アサヒ(鋳物)(62)
  • フエニックス・コンタクト(3)
  • ページワン(4)
  • ホンダ(2)
  • 三菱ふそう(5)
  • 伊藤鋳工(12)
  • ブランドをもっと見る
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「casting」の検索結果

4件中 1~4件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock IDEC(和泉電気)

    HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock

    IDEC(和泉電気)
    ¥48,980税込¥53,878
    1個
    7日以内出荷
    The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actu
    仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1661アズワン品番65-7798-43
  • HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock IDEC(和泉電気)

    HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock

    IDEC(和泉電気)
    ¥58,980税込¥64,878
    1個
    7日以内出荷
    The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
    仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
  • HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)

    HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock

    IDEC(和泉電気)
    ¥51,980税込¥57,178
    1個
    7日以内出荷
    The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
    仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
  • HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock IDEC(和泉電気)

    HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock

    IDEC(和泉電気)
    ¥45,980税込¥50,578
    1個
    7日以内出荷
    。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations
    仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
検出・センサカテゴリ