カテゴリ
- 制御機器(3)
絞り込み
ブランド
- IDEC(和泉電気)
- AC-PERFORMANCELINE(5)
- BUILD A LINE(ビルドアライン)(5)
- CAPTAIN STAG(5)
- CHAMPION CORPORATION(旧:チャンピオン工業)(30)
- FIELD CHAMP(4)
- Mimugo(6)
- NSK(日本精工)(3)
- POSH Faith(2)
- SANTINI(16)
- SIEMENS(3)
- SKC(環境測定)(30)
- SPARKFUN(7)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(26)
- サンライズ(2)
- チャンピオン(9)
- チャンピオン(Champion)(8)
- ホンダ(109)
- 三菱ふそう(12)
- ブランドをもっと見る

HS1T 安全基準インターロックスイッチ 2NC Type 2 Lock
IDEC(和泉電気)¥67,980税込¥74,7781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:2NC●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1655アズワン品番65-7798-08
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥58,980税込¥64,8781個7日以内出荷。The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●ロックスタイル:電源●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1659アズワン品番65-7798-58
HS1T 安全基準インターロックスイッチ 1NC 1NO Type 2 Lock
IDEC(和泉電気)¥63,980税込¥70,3781個7日以内出荷The Idec HS1T series of products are slim safety interlock switches which are Ideal for use on large doors and large equipment requiring strong locking force。The head rotating structure can be easily rotated without removing the head to allow the actuator entry direction to be changed easily which prevents invalid operation。Mechanical indicator function allows the lock status to be easily identified from the front while the rear unlock mechanical indicator is pressed。Spring clamp terminals offer excellent vibration resistance, preventing wires from loosening。No need for additional tighteningIt is the smallest in the industry with 5000N locking force Side conduit model available Two and four contact models available Spring clamp terminal prevents loosening of wires Energy efficient 200mA solenoid consumption Solenoid lock and spring lock models available Mechanical durability upto 2,000,000 operations仕様●通常端子構成:1 NC / 1 NO●ロックタイプ:タイプ2●最大AC電圧:250V●シリーズ:HS1T●コード番号:213-1658アズワン品番65-7798-07
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら