FL1F形スマートリレー増設I/OモジュールIDEC(和泉電気)当日出荷から3日以内出荷
保護構造IP20適合電線(mm2)2.5(電線1本の場合)・1.5(電線2本の場合)気圧(hPa)795~1080相対湿度10~95%(ただし、結露しないこと)、試験規格:IEC60068-2-30使用環境腐食性ガスのないこと使用周囲温度(℃)[氷結なきこと、FS:04以下]水平取付け:-20~55、垂直取付け:-20~55、[試験規格]Cold:IEC60068-2-1・Hot:IEC60068-2-2接続端子ヨーロッパ形端子台耐衝撃(m/s2)各方向3回147、試験規格:IEC60068-2-27耐振動5~8.4Hz(片振幅:3.5mm)・8.4~150Hz(加速度:9.8m/s2)、試験規格:IEC60068-2-6推奨締付トルク範囲(N・m)0.5~0.6
LB8MSシリーズIDEC(和泉電気)翌々日出荷から3日以内出荷
種類非照光式動作方式セレクタボタン形状長角取付穴径(Φmm)18.2×24.2保護構造IP65種別セレクタスイッチ色ベゼル色:メタル調