ダイアモンドヘッド4日以内出荷
いつでもどこでも見逃さない!キッチンでレシピ動画を再生、屋外で動画を楽しむサブモニターとしても使用できる便利な14インチ録画機に追う付きポータブルテレビです。AV機器では珍しいホワイトフレームを採用し、軽やかな印象でインテリアにも馴染みます。1366×768ハイビジョン画質の液晶パネルで細部まで精細かつ鮮明な映像が楽しめます。ドライブ中も動画が楽しめる車載バッグ&カーアダプターを付属、電源も充電/カー電源/AC電源の3電源対応です。USB、HDMI、AV端子を搭載し、様々な機器との接続が可能です。
仕様リモコン到達距離(m):3以内(本体リモコン受光部正面から)付属品ACアダプター、カーアダプター、リモコン(動作テスト用電池含む)、ACケーブル、車載用バック、簡易アンテナ、イヤホン、miniB-CASカード、取扱説明書兼保証書寸法(mm)約幅336×奥行26.5×高さ207容量録画用ハードディスク:2TBまで※地デジ録画用ポート~500GBまでのメモリーを推奨※大容量になるほどリスト表示は遅くなります。(データ再生用ポート~32GBまでのメモリーを推奨)質量(g)865使用温度範囲(℃)0~40消費電力(W)18(待機時1以下)電源ACアダプター:入力AC100V50/60Hz/出力DC12V,1,5A、カーアダプター:入力DC12V/出力DC12V,1.5A、バッテリー:2000mah,7.4V(満充電時間約3.5~4時間、連続使用時間約2時間)スピーカー2)+2)(ステレオ)対応フォーマット音声 MP3/WMA/WAV/AAC、動画 MPG4/WMV/AVI/3GP、画像 JPEG/BMP、テキスト TXT※対応形式でも再生できない場合があります。※全ての再生を保証しておりません。受信周波数地上デジタルUHF(13~62ch)(フルセグ/ワンセグ)※インターネット回線を利用した地デジ受信環境には非対応端子入力:アンテナ、DC電源、USB×2(番組録画、メディア再生)AV、HDMI、miniB-CASカードスロット、出力:イヤホン(ステレオミニピン3.5Φ)パネル14インチTFTパネル、フレームレート:60Hz、アスペクト比:16:9、解像度:1366×768画素、コントラスト比 500:1(Typ.)TM、輝度:200cd/m2、応答速度:8ms