8.4型液晶プロッター魚探本多電子(HONDEX)7日以内出荷
楽しく・手軽に魚探をはじめられる!HONDEXのPSシリーズPSシリーズはコンパクトなサイズとリーズナブルな価格、さらに使いやすい操作で、魚探がはじめての方でも安心して使うことができるシリーズです。アンテナ内蔵のスリム設計!PS-800GPは本体にGPSアンテナ内蔵ですっきりとしたフォルム。アンテナの配線が不要で取り付けもかんたんです。プロッター魚探ならではの機能ももりだくさん!クリア&大画面で、さらに見やすさバツグン!PS-800GPは、大きくて見やすい8.4型画面のLEDバックライト高輝度液晶(1000カンデラ)を採用。光の強い晴れた屋外でもバツグンの視認性を発揮します。640×480ドットの高精細を実現。明るく鮮明な画面で、細かな反応も見逃しません。充実の魚探&プロッター機能!2周波対応で探知フィールドが広がる!200kHzは指向角が狭く、自船の直下をピンポイントで探知することができ、また高い分解能を発揮します。一方、低周波の50kHzは高周波の200kHzに比べると超音波が減衰しにくいため、より深場まで探知することができます。おさかなキャラクターで釣りをもっと楽しく!振動子で受信した反応を識別し、おさかなキャラクターで表示する機能です。反応の強弱によって3パターンのキャラクターが出現します。感覚的に反応を確認できるので、特に魚探をはじめて使う方や、まだ魚探の表示に慣れていない方に最適です。※当機能は周波数50/200kHz、50&200kHzのみ対応しています。※当機能は100mレンジ以内で使用可能です。※PS-800GPは『おさかなサイズ・深度表示』非対応です。魚探オート機能魚探初心者の方でもすぐに使用できるよう、魚探オート機能を搭載しています。オートレンジ(深度)・オートゲイン(感度)を使用すれば全自動で動作するので、特に操作をする必要がありません。:オートレンジ常に海底が表示されるように、魚探の深度(表示レンジ)を自動的に切り替えます。ON時は画面右下に[AUTO]が表示されます。:オートゲイン海底の反応が常に一定になるように、感度を自動調節します。ON時は画面左上に[AUTO]が表示されます。拡大画面表示海底付近を2倍/4倍/8倍に拡大でき、根付魚群や起伏、魚群の密度などが明確になります。釣行フィールドを広げる全国地図を内蔵高性能CPUの採用により、地図描写速度はトップクラス。高速走行中もスムーズに海岸線を表示します。地図2画面表示大画面を活かして、プロッター魚探を左右・上下に分割して、縮尺の違う2つの地図を同時に表示できます。フロントワイドフロントワイドにすると、進行方向の地図を広く表示させることができます。マーク位置の日時・水深表示登録したマークにカーソルを合わせると、登録した日時、水深データを表示できます。(オプションの水温センサーを取り付ければ、水温も表示できます)。