パワーテック3日以内出荷
操作手順付きで手軽に使えて初めてでも簡単に使える発電機です。900Wクラスでは使用できなかった接続機器が使用可能になりました。68dBの静音設計・13kgの軽量コンパクトボディです。操作手順付き簡単に操作が出来ます。携帯電話やポータブル電源の充電に最適なUSBポートを表重装備しています。充実したサポート・メンテナンス・保証1年間です。
用途非常時や携帯電話・ポータブル電源の充電。仕様シガーソケット:12V5Ax1口・オイル量低下警告表示機能・過負荷警告表示機能・50/60Hz出力周波数切替可能付属品プラグレンチ,ドライバー,工具収納,ろうと適合エンジンオイル:SE級以上の4ストロークガソリンエンジンオイル材質外カバー:PVC、エンジン:アルミ、発電部:鉄・銅定格電圧(V)100定格電流(A)11定格周波数(Hz)50/60切替式本体質量(kg)13使用燃料無鉛ガソリン(自動車用レギュラーガソリン)騒音値(dB)68/7m燃料タンク容量(L)25連続運転時間(h)3(定格負荷時)、7(1/4ECOモード運転時)本体寸法(幅W×奥行D×高さH)(mm)430×252×400始動方法リコイルスタート定格出力(kVA)1.1点火プラグNGKCR6HSAまたは同等品オイル量(L)(規定量)0.35出力ポート100V15Aコンセントx2口(合計最大11Aまで)USB5V2.1A・1.0A各1口