リード線取出方法グロメットリード線長さ300mm切換方式2位置シングルソレノイド保護構造防塵(※DIN形ターミナル、M8コネクタはIP65)ポート数5使用圧力範囲(MPa)2位置シングル:0.15~0.7、2位置ダブル:0.1~0.7、3位置:0.15~0.7定格電圧(V)AC100(50/60Hz)ボディオプションパイロット弁 個別排気形ねじの種類Rcブラケットなし使用流体空気ランプ・サージ電圧保護回路なし周囲温度および使用流体温度(℃)‐10~50(ただし凍結なきこと。)最大作動頻度(Hz)2位置シングル、ダブル:5、3位置:3給油不要取付姿勢自由パイロット排気方法パイロット弁個別排気形、主弁・パイロット弁集合排気形コイル標準RoHS指令(10物質対応)対応マニュアルプッシュターンロック式 (ドライバ操作形)耐振動/耐衝撃30m/s2/150m/s2応答時間(ms)2位置シングル、ダブル:30以下、3位置:60以下A・Bポート管接続口径Φ6ワンタッチ管継手オーダーメイド仕様標準