プラネックスコミュニケーションズ5日以内出荷
「SZ2G-0424IXSP」は、全ポート2.5GBASE-T対応・4スロット10G SFP+搭載のPoE++対応マネージドL2スイッチです。VLANやQoS、Trunkなどの高度なネットワーク制御に対応し、Webブラウザーやコンソール操作から柔軟に設定できます。IEEE802.3bt準拠の高出力PoE給電(最大90W/ポート・合計400W)により、監視カメラや無線アクセスポイントなどの電源工事が不要です。オフィスや監視システム、ワークグループなど、マルチギガ環境への移行とPoE統合を同時に実現します。
付属品本体、電源ケーブル、ラックマウントキット、ゴム足、コンソールケーブル、印刷物一式質量(kg)4.47ポート数RJ-45ポート×24、SFP+×4、コンソールポート×1消費電力(W)最大515電源100~240VAC(50/60Hz)適合規格IEEE802.3u:100BASE-TX、IEEE802.3ab:1000BASE-T、IEEE802.3bz:2.5G、IEEE802.3ae:SFP+、IEEE802.3az:EnergyEfficientEthernet接続方式RJ-45:100Mbps、1000Mbps、2.5Gbps(全二重/オートネゴシエーション、AutoMDI/MDI-X対応)寸法(幅W×高さH×奥行D)(mm)441×44×270動作環境【温度】0~50℃【湿度】10~90%(結露なきこと)保証期間3年間適合ケーブル【RJ-45ポート】UTP/STPLANケーブル、100BASE-TX:カテゴリ5以上、1000BASE-T:カテゴリ5e以上、2.5GBASE-T:カテゴリ5e以上【SFP/SFP+スロット使用時】1000BASE-X:光ファイバー(マルチモードまたはシングルモード、LCコネクタ)、10GBASE-SR:マルチモード光ファイバー(OM3以上、LCコネクタ)、10GBASE-LR:シングルモード光ファイバー(OS1/OS2、LCコネクタ)、10GBASE-CR:ダイレクトアタッチケーブル(SFP+DAC、ツインアクス)LEDALM(赤)×1、SYS(緑)×1、PWR(緑)×1、PoE/Max(緑)×1、RJ-45ポートLink/Act2.5G/1G/100M/10M(緑/オレンジ)×24、PoE(緑)×24、SFP+スロットLink/Act10G/1G(青/緑)×4電源供給方式電源内蔵保管環境【温度】-40~70℃【湿度】5~90%(結露なきこと)ファン【冷却ファン】静音スマートファン×3スイッチング方式ストア&フォワードRoHS指令(10物質対応)対応伝送速度【RJ-45ポート】100Mbps(全二重)、1000Mbps(全二重)、2.5Gbps(全二重)【SFP+スロット】1000Mbps、10GbpsポートRJ-45ポート×24、SFP+×4、コンソールポート×1MTBF(時間)【25℃】363、623【50℃】96、863