SZ2G-0416IXS 16ポート 2.5GBASE-T + 4スロット 10G SFP+ マネージドL2スイッチプラネックスコミュニケーションズ5日以内出荷
「SZ2G-0416IXS」は、全ポート2.5GBASE-T対応・4スロット10G SFP+搭載のマネージドL2スイッチです。VLANやQoS、Trunk機能などの高度なネットワーク管理に対応し、WebブラウザーやTelnet/SSHから柔軟な設定が可能です。オフィスや監視システム、ワークグループなどのマルチギガ環境への移行をスムーズに実現します。
付属品本体、電源ケーブル、ラックマウントキット、ゴム足、印刷物一式質量(kg)2.6電源(V)100~240 AC(50/60Hz)ポート数16消費電力(W)最大27適合規格IEEE 802.3u:100BASE-TX、IEEE 802.3ab:1000BASE-T、IEEE 802.3bz:2.5G、IEEE 802.3ae:SFP+、IEEE 802.3az:Energy Efficient Ethernet接続方式1000Mbps/10Gbps寸法(幅W×高さH×奥行D)(mm)441×44×196保存温度(℃)-40~70保証期間3年間適合ケーブル【RJ-45ポート】UTP/STP LANケーブル、100BASE-TX:カテゴリ5以上、1000BASE-T:カテゴリ5e以上、2.5GBASE-T:カテゴリ5e以上【SFP/SFP+スロット使用時】1000BASE-X:光ファイバー(マルチモードまたはシングルモード、LCコネクタ)、10GBASE-SR:マルチモード光ファイバー(OM3以上、LCコネクタ)、10GBASE-LR:シングルモード光ファイバー(OS1/OS2、LCコネクタ)、10GBASE-CR:ダイレクトアタッチケーブル(SFP+ DAC、ツインアクス)LEDALM(赤)×1、SYS(緑)×1、PWR(緑)×1、RJ-45ポート Link/Act 2.5G/1G/100M/10M(緑/オレンジ)×16、SFP+スロット Link/Act 10G/1G(青/緑)×4動作温度(℃)0~50動作湿度(%)10~90(結露なきこと)保存湿度(%)5~90(結露なきこと)電源供給方式電源内蔵ファン【冷却ファン】ファンレススイッチング方式ストア&フォワードRoHS指令(10物質対応)対応伝送速度100Mbps(全二重)、1000Mbps(全二重)、2.5Gbps(全二重)ポートRJ-45ポート×16、SFP+×4MTBF(時間)【25℃】394522【50℃】162062
SZ2G-0416IXSP 16ポート 2.5GBASE-T (PoE++) + 4スロット 10G SFP+ マネージドL2スイッチプラネックスコミュニケーションズ5日以内出荷
「SZ2G-0416IXSP」は、全ポート2.5GBASE-T対応・4スロット10G SFP+搭載のPoE++対応マネージドL2スイッチです。VLANやQoS、Trunkなどの高度なネットワーク制御に対応し、Webブラウザーやコンソール操作から柔軟に設定できます。IEEE802.3bt準拠の高出力PoE給電(最大90W/ポート・合計240W)により、監視カメラや無線アクセスポイントなどの電源工事が不要です。オフィスや監視システム、ワークグループなど、マルチギガ環境への移行とPoE統合を同時に実現します。
付属品本体、電源ケーブル、ラックマウントキット、ゴム足、コンソールケーブル、印刷物一式質量(kg)3.2消費電力(W)最大 299電源100~240V AC (50/60Hz)適合規格IEEE 802.3u:100BASE-TX、IEEE 802.3ab:1000BASE-T、IEEE 802.3bz:2.5G、IEEE 802.3ae:SFP+、IEEE 802.3az:Energy Efficient Ethernet寸法(幅W×高さH×奥行D)(mm)441×44×196動作環境【温度】0~50℃【湿度】10~90%(結露なきこと)保証期間3年間適合ケーブル【RJ-45ポート】UTP/STP LANケーブル、100BASE-TX:カテゴリ5以上、1000BASE-T:カテゴリ5e以上、2.5GBASE-T:カテゴリ5e以上【SFP/SFP+スロット使用時】1000BASE-X:光ファイバー(マルチモードまたはシングルモード、LCコネクタ)、10GBASE-SR:マルチモード光ファイバー(OM3以上、LCコネクタ)、10GBASE-LR:シングルモード光ファイバー(OS1/OS2、LCコネクタ)、10GBASE-CR:ダイレクトアタッチケーブル(SFP+ DAC、ツインアクス)LEDALM(赤)×1、SYS(緑)×1、PWR(緑)×1、PoE/Max(緑)×1、RJ-45ポート Link/Act 2.5G/1G/100M/10M(緑/オレンジ)×16、PoE(緑)×16、SFP+スロット Link/Act 10G/1G(青/緑)×4保管環境【温度】-40~70℃【湿度】5~90%(結露なきこと)ファン【冷却ファン】静音スマートファン×2スイッチング方式ストア&フォワードRoHS指令(10物質対応)対応伝送速度【RJ-45ポート】100Mbps(全二重)、1000Mbps(全二重)、2.5Gbps(全二重)【SFP+スロット】1000Mbps、10GbpsポートRJ-45ポート×16、SFP+×4、コンソールポート×1MTBF(時間)【25℃】486,541【50℃】140,129