カテゴリ
- パソコン/周辺機器(3)
絞り込み
ブランド
- ASUSTOR
- C’ultiva(カルティバ)(21)
- セメダイン(5)
- スリーボンド(3)
- アルテコ(ALTECO)(2)
- ノーブランド(2)
- フロン工業(2)
- 3M(スリーエム)(1)
- ヘンケルジャパン[接着剤・補修材](1)
- 神東産業(1)
エコロジープロダクト
RoHS10物質対応(3)
「front 105g」の検索結果

ASUSTOR 2ベイ搭載「Lockerstor 2 Gen2+」
ASUSTOR¥109,800税込¥120,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×2台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート×2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・4GB DDR4-2933 SO-DIMM搭載。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:163.5×108×230mm寸法(mm)163.5×108×230タイプ【ボリューム】Single, JBOD, RAID 0/1電源65W AC Adapter型番AS6702T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN)ベイ数2×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 4ベイ搭載「Lockerstor 4 Gen2+」
ASUSTOR¥149,800税込¥164,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×4台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート×2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・4GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×170×230mm寸法(mm)185.5×170×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5 + Spare Drive電源90W AC Adapter型番AS6704T v2メモリー4GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数4×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)
ASUSTOR 6ベイ搭載「Lockerstor 6 Gen2+」
ASUSTOR¥199,800税込¥219,7801台9日以内出荷・3.5/2.5'' SATA HDD/SSD×6台搭載可能。・Intel製クアッドコアCPU「N5105」 採用。・5Gbイーサネットポート2基搭載。・キャッシュ用・ストレージ用、またはその両方として利用できる4つのM.2スロット搭載。・8GB DDR4-2933 SO-DIMM。・USB 10Gbps Type-Aポート、USB 2.0ポート搭載。・効率的な冷却設計。・「Adobe Creative Cloud」をサポート。・Wake on LAN、Wake on WAN両対応。・豊富なデータ保護、ファイル管理機能。・4Kトランスコーディング対応。・3年保証。・寸法:185.5×233×230mm寸法(mm)185.5×233×230タイプ【ボリューム】Single, JBOD, RAID 0/1/5/6/10, RAID 1/5/6/10 + Spare Drive電源250W型番AS6706T v2メモリー8GB DDR4-2933 SO-DIMM (Expandable max. 16GB, 8GB x2)使用CPUIntel Celeron N5105 Quad Core, 2.0 GHz up to 2.9 GHzスロット【M.2】4x M.2 slots for NVMe SSDs Supports PCIe 3.0RoHS指令(10物質対応)対応通信ポート2×5-Gigabit (Wake On WAN) / 拡張:1x for optional expansion 10 GbE card / ※Installation of 10GbE NIC requires removal of M.2 daughterboard.ベイ数6×2.5/3.5 SATA IIIUSB2x USB 10Gbps (1x Front, 1x Rear) / 1x USB 2.0 (Rear)