TRANSCEND(トランセンド)13日以内出荷
トランセンドのJetRamは有名ブランドのDRAMを使用し、厳格な検査でスクリーニングしたETTグレードのメモリモジュールです。優れた互換性と信頼性を備えているのでPCのアップグレードなどに最適です。最大25.6GB/sのバンド幅によりデータ伝送効率を高め、3200 MT/sの動作クロックを提供します。また、DDR4メモリは1.2Vで動作でき、メモリコントローラの発熱や電気負荷が低減されるため、動作電圧が1.5Vの標準DDR3メモリと比較して最大40%の消費電力を抑えることができます。
規格DDR4 SDRAM電圧(V)1.2保証期間無期限保証ピン数(ピン)288動作温度(℃)0(32°F)~85(185°F)RoHS指令(10物質対応)対応メモリーモジュール規格PC4-25600メモリークロック3200CASレイテンシーCL22メモリーインターフェイスUnbuffered Long-DIMM