用途コンピュータ、通信入力電圧範囲(V)AC85~132/DC110~175形状オープンフレーム適合規格雑音端子電圧、雑音電界強度/VCCI-B、FCC class B 各準拠耐電圧入力-出力/2kVAC(20mA)、入力-FG/2kVAC(20mA)、出力-FG/500VAC(100mA)各1分間保存温度(℃)-30~+85冷却方式自然空冷絶縁抵抗(MΩ)100以上(出力-FG間:500VDC、25℃、70%RH)入力周波数(Hz)47~440安全規格UL60950-1、CSA C22.2 No.60950-1、EN60950-1、電気用品安全法 各準拠耐振動非動作時/10~55Hz(掃引1分間)19.6m/s2一定X、Y、Z各方向1時間過電流保護105%~動作温度(℃)-10~+50/100%、+60/70%保存湿度(%)10~95RH(結露なきこと)過電圧保護115%~動作湿度(%RH)30~90(結露なきこと)