照明灯/LED(クランプ式/黒) EA761XDシリーズエスコ翌日出荷
90°折りたたむとアンビエントモードになります。調光は各色でコントロールできます。ソフトスタート機能(徐々に明るくなります。100~30%無段階調光)。ラストメモリー機能(次の点灯時には前回点灯時の設定の明るさになります。)。ダブルクリック100%(スイッチを1回押すと50%、2回連続して押すと100%の明るさになります。)。
仕様●全長(mm):575●セード(mm):500●アーム長(mm):460●電源:AC100V●光源:LED/調色(3000K・4000K・5000K・6200K)●明るさ:528lm●重量:1500g●コード長:1.8m●取付クランプ厚み:50mmまで●取付方法:クランプ●演色性:Ra90●LEDタイプ:LED一体型●消費電力(LED):7W●固有エネルギー消費効率(LED):76.1lm/W●LEDモジュール寿命:40000時間●材質:アルミ、樹脂●色:黒●直線で構成されたシンプルなスタイリングは、まるでデスクの一部のように一体化し、光だけを提供●上アームはモニターのベゼルに近い薄さ20mm●調光、調色機能をひとつのボタンに集約したシンプルなデザイン●白熱灯80W相当●中心直下照度1140lx●専用上締め角型クランプアズワン品番65-9278-81