仕様●仕様:本体のみ●明るさ:700~4000lm●連続点灯(時間):強/3時間 弱/20時間●電球:白色LED(60個)●電源:リチウムイオン電池、マルチボルトタイプ蓄電池(EA813HF-17A)、18V●サイズ:155×186×276(H)mm●重量:1.9kg●防水性能:IP65(バッテリーカバーが閉じている、USBポートのゴムカバーが閉じている時)●USB出力:DC5V/1A●バッテリー(EA813HF-17A)・充電器(EA813H-18A)別売●角度調整が可能(縦方向に138°回転)●USB機器付属品バッテリー,充電器全長(mm)276質量(kg)1.9電源電圧(V)18保護等級IP65光色白色明るさ700~4000lm電球の種類LED