付属品・取扱説明書エスコ品番EA707CB-2質量(g)約110電源1.5Vボタン電池×2個(付属)(LR-44又はSR-44)交流電圧(V)測定レンジ:3.2/32/320/500確度:(3.2V)±1.3%rdg+5dgt、(その他)±2.0%rdg+5dgt抵抗(Ω)測定レンジ:320/3.2k/32k/320k/3.2M/32M確度:(320Ω)±2.0%rdg+5dgt、(3.2kΩ/32kΩ/320kΩ)±2.0%rdg+3dgt、(3.2MΩ)±6.0%rdg+4dgt、(32MΩ)±10%rdg+10dgt直流電圧(V)測定レンジ:320m/3.2/32/320/500確度:(320mV)±1.3%rdg+3dgt、(3.2V)±0.7%rdg+3dgt、(32V/320V/500V)±1.3%rdg+3dgt機能・オートレンジ切替・オーバー表示・電池電圧低下表示・オートパワーオフ・データホールドサンプルレート(回/s)2ダイオードテスト測定レンジ:3.2V確度:±10%rdg+3dgtサイズ(mm)72(W)×22.5(D)×114(H)導通(Ω)約20以下でブザー音校正証明書なし