仕様●電球:23W●コード長:5m●明るさ:2680lm●クランプ範囲:40mm●サイズ:Φ153×338mm●重量:1200g●電源:AC100V●電球:LED球●電線仕様:VCT 0.75mm2×2芯●照射角:230度●使用環境温度:-10℃~40℃●球寿命:40000時間●光源色:昼白色(5000K)●口金:E26●材質:球グローブ、ガード/PC樹脂(ポリカーボネート)クリップ/スチール(SPCC/鉄)本体、遮光板/PP樹脂(ポリプロピレン)●演色性:Ra83●付属品:脱落防止ガード しゃ光板●屋内型●スイッチ付●脱落防止ガード付●RoHS対応付属品しゃ光板材質スチール全長(mm)338質量(g)1200消費電力(W)23スイッチあり口金E26コード長さ(m)5定格寿命(時間)40000電源電圧(V)100色温度(K)5000フックあり設置場所屋内光色昼白色明るさ2680lm演色指数(Ra)83電球の種類LEDエコロジー商品省エネ