エスコ3日以内出荷
<ディスプレイ>50.0インチ。大画面でも高精細な4K画質。4K画質で大画面でも微細で美しい映像を映し出します。どの角度から見ても色やコントラストの変化が少ない、鮮やかな映像を楽しめます。鮮やかな発色やコントラストが優れた、グレア液晶を採用。黒が引き締まって見えるので奥行きのあるキレイな映像に。<ディスプレイスタンド>高さ調節可能(3段階)。角度調節可能(上下±10°まで)。32~55V型のディスプレイまで設置できます。キャスターとストッパーが付いているので、どこでも移動・固定ができます。壁掛け金具(別売)ねじ穴寸法 100×200mm ねじ:M6×14mm。
付属品【ディスプレイ】電源コード、リモコン、単4乾電池×2(テスト用)、直置き用スタンド×2、直置き用スタンド固定用ねじ×4【ディスプレイスタンド】脚固定パーツ×1、脚×2、キャスター×4、固定棚×1、ポール×2、ディスプレイ引掛枠×1、ディスプレイ固定金具×2、六角レンチ、スパナ×1、その他ねじ等部品質量(kg)25、スタンド:14.2、ディスプレイ:10.8電源(V)AC100耐荷重(kg)ディスプレイ引掛け部分:40、固定棚:5キャスター自在(ストッパー付)×4使用温度(℃)0~40定格周波数(Hz)50/60定格消費電力(W)120寸法(幅W×奥行D×高さH)(mm)約1113×700×2000~2100解像度3840×2160VESAマウント(mm)600×400以下使用湿度(%RH)10~80(結露のないこと)待機電力(W)0.5音声出力8W+8W入出力端子USB2.0×1/HDMI2.0×3/RCA(アナログ端子)×1/SPDIF×1モニターサイズ50パネル駆動方式VA