用途自転車、ガーデン家具、小型車、フェンス、ブロック塀、玄関、カーポート、バルコニーやベランダ、窓や網戸、浴室の洗浄に。付属品トリガーガン、バリオスプレーランス、サイクロンジェットノズル、プレミアムフレックス高圧ホース(10m)、ホースリール、デッキクリーナーPS30Plus、本体側カップリング寸法(mm)417(W)×306(D)×584(H)質量(kg)13.6電源(V)100消費電力(W)1350モーター出力(kW)1.35電源コード(m)5最大吐出圧力(MPa)11使用時間(時間)1最大吐出量(L/h)400