ミラー取付金具(4個) EA724Yシリーズエスコ翌日出荷
これ一本で測定とケガキの両方ができます。別売のBluetoothBOX(EA725NS)に対応。ローラーの回転によりスムーズなケガキ作業が可能です。精度保証のため、検査時の数値を記した検査表付です。※最大許容誤差は、量子化誤差(±1カウント)含みません。
仕様●測定範囲(mm):0~150●最小読取値(mm):0.01●ジョウ長さ(mm):18.5●最大誤差:±0.04●機能:ホールド、オートオフ、Bluetooth●電源:SR2032×1個(付属)●材質:本体/ステンレス、測定子ローラー/ステンレス、ケガキ針/炭素鋼●サイズ:235(W)×16(D)×50(H)mm●重量:165g●用途:外側測定、ケガキ作業に●デプスバー無●PCケース付