仕様●メーカー:京都機械工具(KTC)●型番:TBT226TH●〈セット内容〉:26点●差込角:1/4"●トルクスビットソケット:T8・T10・T15・T20・T25・T27・T30●トルクスレンチ:E4・E5・E6・E7・E8・E10●ヘキサゴンビットソケット:対辺×全長(mm)3×54.5、4×54.5、5×59.5、6×59.5●(+)ビットソケット:#1・#2●(-)ビットソケット:刃幅x刃厚(mm)6.0×1.0●ラチェットハンドル:125mm●エクステンションバー:75mm・150mm●クイックスピンナ:19.5mm●六角棒レンチ:2mm・2.5mm●ケースサイズ:W275×D150×H50mm●総重量(kg):1.6